Shop All Hook & Loop Sanding Discs
Norton Co
Hook-and-Loop Sand Disc, 5 in Dia, PK100
Mfr # 66623305638
Zoro # G105748149
$32.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5 in
- Vacuum Hole Design Non-Vacuum
- Grade Very Fine
- Abrasive Material Aluminum Oxide
- Grit P320
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Co
- MFR # 66623305638
- Zoro # G105748149
- UPC # 666233056384
- Country of Origin Canada
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5 in |
Overall Diameter | 5 in |
Details
Vacuum Hole Design | Non-Vacuum |
Grade | Very Fine |
Abrasive Material | Aluminum Oxide |
Grit | P320 |
Abrasive Type | Coated |
Color | Gold |
Series | A296 |
Backing Material | Paper |
Backing Weight | C |
Item | Hook-and-Loop Sanding Disc |
Abrasive Grade | Very Fine |
Abrasive Grit | 280 / P320 |
Disc Backing Material | Paper |
Abrasive Type - Grade - Grit | Coated - 280 / P320 |
Backing Material Weight | C |
Coating Coverage | Open |
Number of Vacuum Holes | Non-Vacuum |
Vacuum Hole Pattern | Non-Vacuum |
Disc Grit | P320 |
Backing Material Type | Paper |
Backing Material & Wt | C Wt Paper |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grade Very Fine, Grit P320, Overall Diameter 5 in, Series A296, Number of Vacuum Holes Non-Vacuum, Color Gold, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S.O.S. Box of Steel Wool Pads, Course (88320)
- WEILER Roughneck Jr. 4-1/2" Wire Wheel, .020" Fill, 5/8"-11 UNC Nut (13238)
- DICO Dico 7100972 Rouge Buffing Compound for Use with Buffing Wheels; Green - Brick (7100972)
- PFERD 5" Crimped Wire Wheel - Narrow Face - .014 SS Wire, 5/8-11 Thread (80366)
- NORTON CO 5" Hook & Sand 8-Hole Sanding Disc, P220-Grit, PK 25 (49218)
- NORTON CO Norton 1931419 ProSand 5 in. Zirconia Alumina Hook & Loop 5 & 8 Hole UVH Sanding Disc; 60 Grit Coarse - Pack of 50 (1931419)
- NORTON CO Sanding Disc H/L 5In 220Grit (03227)
- NORTON CO Norton 1934371 ProSand Multi-Air 5 in. Ceramic Hook & Loop Sanding Disc; 40 Grit - Pack of 50 (1934371)
- NORTON CO Norton Sndpapr Prosand 9X11 Hndpk 150 2618 (3306628)
- NORTON CO Hook-and-Loop Sanding Disc, 5 in Dia, PK50 (66261183917)
- ARC ABRASIVES Hook/Loop Disc, No Hole, 4 in., Crs, AlO (62010)
- Norton Co Hook & Loop Sanding Discs