Shop All Door Closers
Norton Co
Grade 1 Tri Mount Surface Closer, Pull Side, Double Lever Arm Regular, 180 Deg. Swing, Adjustable Si
Mfr # 1601 694
Zoro # G109957042
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Medium Bronze Painted
- Housing Depth 3.5 in
- Housing Length 12.5 in
- Material Metal
- Arm Type Double Lever Arm Regular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Co
- MFR # 1601 694
- Zoro # G109957042
- UPC # 197163167814
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 3.5 in |
Housing Length | 12.5 in |
Width | 5 in |
Details
Item | Surface Closers |
Finish | Medium Bronze Painted |
Material | Metal |
Arm Type | Double Lever Arm Regular |
For Use With | 1601 Series Closers |
Door Handing | Non-Handed |
Fire Rated | 3 Hours {A} |
Description
Grade 1 Tri Mount Surface Closer, Pull Side, Double Lever Arm Regular, 180 Deg. Swing, Adjustable Size 1-6, Medium Bronze Painted Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brown Viton O-Ring, Dash 346, PK2 (ZUSAVB75346)
- HARDWARE RESOURCES Heavy Duty Cam Adjustable Zinc Die Cast Plate for 500 Series Euro Hinges (400.3458.75)
- BLUM 30in Soft-Close Full Extension Zinc Movento Drawer Slide, Heavy-Duty 170 lbs Weight Rating, PR (769.7620S)
- COMPX REGULATOR Electronic Keyless Lock, Brushed Nickel (REG-S-V-3)
- NORTON CO Manual Hydraulic 8301 Series Closers Door Closer Heavy Duty Interior and Exterior, Matte Brass (8301 696)
- NORTON CO Manual Hydraulic 7500 Series Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (CLP7500T 689)
- NORTON CO Manual Hydraulic 1601 Series Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (1601 689)
- NORTON CO Manual Hydraulic 8501 Series Closers Door Closer Heavy Duty Interior and Exterior, Black (8501 693)
- NORTON CO Manual Hydraulic 7500 Series Closers Door Closer Heavy Duty Interior and Exterior, Dark Bronze (CLP7500 690)
- NORTON CO Manual Hydraulic 7500 Series Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (7500ST 689)
- DORMAKABA Manual Hydraulic Stanley QDC 100 Door Closer Extra Heavy Duty Interior and Exterior, Bronze (QDC112R690)
- Norton Co Door Closers & Accessories