Shop All Door Closers
Norton Co
Grade 1 Surface Closer, Hydraulic Tri Mount Push or Pull Side Mounting, Regular Arm, Adjustable Back
Mfr # 8301 691
Zoro # G509956959
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Light Bronze Painted
- Housing Depth 3.5 in
- Housing Length 15.25 in
- Material Varies
- Width 6.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Co
- MFR # 8301 691
- Zoro # G509956959
- UPC # 197163153534
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 3.5 in |
Housing Length | 15.25 in |
Width | 6.25 in |
Details
Item | Surface Closers |
Finish | Light Bronze Painted |
Material | Varies |
Fire Rated | 3 Hours {A} |
Features | Tri-Packed |
Door Handing | Non-Handed |
Arm Type | Double Lever Arm Regular |
For Use With | 8301 Series Closers |
Description
Grade 1 Surface Closer, Hydraulic Tri Mount Push or Pull Side Mounting, Regular Arm, Adjustable Backcheck, Plastic Cover, Size 1 to 6, Light Bronze Painted Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Door Weather Strip, 7 ft. Overall L (9115A-2x84)
- ZORO SELECT 1 3/4 in W x 3 1/2 in H Satin Brass Spring Hinge (4PA94)
- RICHELIEU HARDWARE 1 9/16 in (40 mm) Honey Bronze Transitional Cabinet Knob (BP224840HBRZ)
- PALMETTO PACKING Packing Seal, 1/8 Sq. In., 25 ft (1575)
- NORTON CO Manual Hydraulic 7500 Series Closers Door Closer Heavy Duty Interior and Exterior, Dark Bronze (CLP7500 690)
- NORTON CO Manual Hydraulic 7500 Series Closers Door Closer Heavy Duty Interior and Exterior, Black (7500 693)
- NORTON CO Manual Hydraulic 8501 Series Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (CPS8501 689)
- NORTON CO Manual Hydraulic 7500 Series Closers Door Closer Heavy Duty Interior and Exterior, Dark Bronze (7500 690)
- NORTON CO Tri-Packed Door Closer, Size 3, Backcheck, Medium Bronze Painted (1603BC 694)
- NORTON CO Multi-Sized Door Closer Other Safety Equipment (7500H)
- JACKSON Satin Aluminum Regular Duty Spring 90DegHold Open Overhead Concealed Closer W/ 'U' Offset Slide-Arm (21201U62804)
- Norton Co Door Closers