Shop All Door Closers
Norton Co
Grade 1 Parallel Arm Friction Hold Open Door Closer, Push Side, Parallel Arm Rigid, Size 1 to 6, Pla
Mfr # PR7500H RH 689
Zoro # G609956972
product price: $510.99
/ea
Free Shipping & Returns
$510.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Aluminum Painted
- Housing Depth 3.5 in
- Housing Length 15.25 in
- Material Metal
- Fire Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Co
- MFR # PR7500H RH 689
- Zoro # G609956972
- UPC # 197163101108
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 3.5 in |
Housing Length | 15.25 in |
Width | 6.25 in |
Details
Item | Surface Closers |
Finish | Aluminum Painted |
Material | Metal |
Fire Rated | No |
Door Handing | Right-Handed |
For Use With | 7500 Series Closers |
Arm Type | Parallel Arm Rigid |
Description
Grade 1 Parallel Arm Friction Hold Open Door Closer, Push Side, Parallel Arm Rigid, Size 1 to 6, Plastic Cover, Aluminum Painted Finish, Right-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gasket Sheet, 1/16" Thick, 12" L, 12" W (ZUSAG1/16-12x12)
- TRIMCO Long UL Semi-Automatic Flush Bolt for Wood Doors Satin Chrome Satin SS (3825L.626/630)
- GARLOCK Gasket, Ring, 1 1/2 In, Metal, Yellow (C000501501)
- EMTEK Deadbolt Double Inside Cylinder for US26, US14, US15, US15A, TWB, SWS and SS Finishes (CY4-PSCHCTIS5-US26)
- NORTON CO Manual Hydraulic 7500 Series Closers Door Closer Heavy Duty Interior and Exterior, Dark Bronze (7500H 690)
- NORTON CO Grade 1 Tri Mount Friction Hold Open Door Closer, Black Painted Finish, Non-Handed (8501H 693)
- NORTON CO Grade 1 Closer Plus Parallel Arm T Turn Hold Open Door Closer, Parallel Arm Heavy Duty, Aluminum (CLP8501T 689)
- NORTON CO Manual Hydraulic 9500 Series Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (9500 689)
- NORTON CO Manual Hydraulic 1600BC Series Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (1603BCH 689)
- NORTON CO Manual Hydraulic 7500 Series Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (7500ST 689)
- TELL Tell Manufacturing DC100018 Commercial Grade 1 Door Closer (573618)
- Norton Co Door Closers & Accessories