Shop All Door Closers
Norton Co
Grade 1 Closer Plus Parallel Arm Door Closer, Push Side, Parallel Arm Heavy Duty, Adjustable Size 1
Mfr # CLP8501DA 689
Zoro # G609956996
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Aluminum Painted
- Housing Depth 3.5 in
- Housing Length 15.25 in
- Material Metal
- Door Handing Non-Handed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Co
- MFR # CLP8501DA 689
- Zoro # G609956996
- UPC # 197163134977
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 3.5 in |
Housing Length | 15.25 in |
Width | 6.25 in |
Details
Item | Surface Closers |
Finish | Aluminum Painted |
Material | Metal |
Door Handing | Non-Handed |
For Use With | 8501 Series Closers |
Fire Rated | 3 Hours {A} |
Features | Closer Plus |
Arm Type | Parallel Arm Heavy Duty |
Description
Grade 1 Closer Plus Parallel Arm Door Closer, Push Side, Parallel Arm Heavy Duty, Adjustable Size 1 to 6, Delayed Action, Plastic Cover, Aluminum Painted Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EBERHARD MANUFACTURING CO Flush Bolt, 6.9Lb.Sprng W/Screw (EMC 4972-58U ZN)
- BLUM -30 Degree Self-closing Inserta Overlay Angle Hinge (79A5491BT)
- QUIET GLIDE Stainless Steel Ladder Handle and Recessed Door Pull Hardware Set (NT.1499.02.SS)
- LAMP Pull Handle, Threaded Holes, Satin (EK-S650/S)
- NORTON CO Manual Hydraulic 8501 Series Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (CPS8501 689)
- NORTON CO Multi-Sized Door Closer Other Safety Equipment (7500H)
- NORTON CO Grade 1 Surface Closer, Hydraulic Tri Mount Push or Pull Side Mounting, Regular Arm, Adjustable Back (8301 691)
- NORTON CO Grade 1 Tri Mount Friction Hold Open Door Closer, Black Painted Finish, Non-Handed (8501H 693)
- NORTON CO Tri-Packed, Hold Open Door Closer, Size 4, Backcheck, Black Painted (1604BCH 693)
- NORTON CO Manual Hydraulic 8501 Series Closers Door Closer Heavy Duty Interior and Exterior, Matte Bronze (8501 691)
- HAGER Manual Hydraulic Hager Door Coordinators and Closers Surface Door Closer Heavy Duty Aluminum (5400-MLT ALM)
- Norton Co Door Closers