Shop All Epoxy & Structural Adhesives
Norton Co
Glue Stick, Clear, Stick
Mfr # NOR23610
Zoro # G304126021
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Container Type Stick
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Co
- MFR # NOR23610
- Zoro # G304126021
- UPC # 662611236109
- Country of Origin China
- Category Epoxy & Structural Adhesives
Details
Item | Glue Stick |
Color | Clear |
Container Type | Stick |
Description
Features and Benefits: Blue Magnum with super strong phenolic resin as a bonding agent is simply the best! Couple this with flexible latex backing in an indestructible E-weight and the end result is one of the toughest longest lasting high performance coarse grit sandpapers ever made. High strength blue latex paper backing improves performance and flexibility and reduces curling and edge chipping Latest NorZon grain design improves cut rate extends product life and is self-sharpening New coating technique gives more consistent and uniform scratch pattern Re-designed bond system optimizes grain adhesion and extends product life Ideal for sanding body filler
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Masking Tape, Tan, 15/16 in. x 60 yd, PK36 (201+)
- LOCTITE Instant Adhesive, 422 Series, Clear, 1 lb, Bottle (233929)
- QUIKRETE Hydraulic Water Stop Cement 50 lb (1126-50)
- TENON 55 gal. Sealer, Clear, Water Base (120824)
- NORTON CO Norton NTN-4616 SpeedGrip Urethane Structural Adhesive - 5 Minutes (NTN-4616)
- NORTON CO Norton NTN-4617 SpeedGrip Urethane Structural Adhesive - 15 Minutes (NTN-4617)
- NORTON CO URETHANE STRUCTURAL ADHSV-1 MIN (NR04615)
- NORTON CO Frp Fiberglass Repair And Panel Bonding, Urethane, 10 Minutes, 400 Ml (NOR-4672)
- 3M Epoxy Adhesive, DP270 Series, Clear, Dual-Cartridge, 1:01 Mix Ratio, 1 hr Functional Cure (270)
- SUPER GLUE Acrylic Adhesive, Instant Setting Epoxy Series, Yellow, Tube, 1:01 Mix Ratio, 24 hr Functional Cure (SY-IN48)
- LOCTITE Hot Melt Adhesive, 151 Series, Clear, Dual-Cartridge, 2.5:1 Mix Ratio, 3 hr Functional Cure (1373435)
- Norton Co Epoxy & Structural Adhesives