Shop All Flap Discs
Norton Co
Flap Disc, 13,300 rpm, Fiberglass, PK2
Mfr # 66623341107
Zoro # G1948296
original price:
$18.00
38% off
new price: $11.15
/pk 2, $5.58/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 4-1/2"
- Disc Type Type 29
- Grade Extra Coarse
- Grit P36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Co
- MFR # 66623341107
- Zoro # G1948296
- UPC # 666233411077
- Country of Origin Mexico
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 7/8" |
Mounting Hole Size | 7/8 in |
Disc Diameter | 4 1/2 in |
Connection Size & Type | 7/8 in Unthreaded Hole |
Arbor Hole Size | 7/8 in |
Connector Size | 7/8 in |
Diameter x Arbor Hole | 4 1/2 in x 7/8 in |
Overall Diameter | 4 1/2 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Extra Coarse, Backing Plate Material Fiberglass, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 4 1/2 in, Series BlueFire R884P, Backing Material Cotton, Backing Weight Y, Coating Coverage Semi-Open, Grit P36, Maximum Operating Speed 13,300 RPM, Color Blue, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Arbor Mount Flap Disc, 4-1/2in, 40, Coarse (98119)
- DRILL AMERICA 5/16"x1" Cylindrical Carbide Burr 1/4 Shank (DULSA2A)
- WEILER Burr-Rx 14" Crimped Filament Wheel Brush, .043/120CG Fill, 2" (86139)
- DIABLO Speed Hub Flap Disc 60G (DCX045060B01F)
- NORTON CO Flap Disc, 13,300 rpm, 36 Grit, 29-Type, PK2 (66623341104)
- NORTON CO CHARGER FLAP DISC 4-1/2X5/8-11 (NR21288)
- NORTON CO Flap Disc, 13,300 rpm, 80 Grit, 29-Type, PK2 (66623341106)
- NORTON CO Flap Disc, Medium, 7/8in Mount, PK2 (66623341091)
- NORTON CO Red Head Flap Disc, R61/R822, Type 27, 4-1/2 x 5/8-11, Grit: 60, Ceramic Alumina/Zirconia Alumina (636425-36148)
- NORTON CO Flap Disc, 60 Grit, Zirconia Alumina, PK2 (66623341108)
- WEILER 7" Tiger Paw Abrasive Flap Disc, Conical (TY29), 80Z, 5/8"-11 UNC (51148)
- Norton Co Flap Discs