Shop All Flap Discs
Norton Co
Flap Disc, 13,300 rpm, 60 Grit, 29-Type, PK2
Mfr # 66623341105
Zoro # G0311276
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 4-1/2"
- Disc Type Type 29
- Grade Coarse
- Mounting Size 5/8"-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Co
- MFR # 66623341105
- Zoro # G0311276
- UPC # 666233411053
- Country of Origin France
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 5/8"-11 |
Mounting Hole Size | 5/8"-11 |
Disc Diameter | 4 1/2 in |
Overall Diameter | 4 1/2 in |
Diameter x Arbor Hole | 4 1/2 in x 5/8"-11 |
Arbor Hole Size | 5/8"-11 |
Connection Size & Type | 5/8"-11 Threaded Hole |
Connector Size | 5/8"-11 |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Coarse, Backing Plate Material Fiberglass, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 4 1/2 in, Series BlueFire R884P, Backing Material Cotton, Backing Weight Y, Coating Coverage Semi-Open, Grit P60, Maximum Operating Speed 13,300 RPM, Color Blue, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERCUT TOOL 1/4x1-1/4x1/4x3 Doublecut Piloted Diemill, PowerZ (22200-4)
- UNEEDA EKASILK PLUS 1 / 2 in.Sponge 5" Superfine (450-500 Grit Finish) 5 holes Hook & Loop Sanding Pad (P-105608)
- MIRKA Jepuflex Antistatic 3" X 75' Grip P220 (44-325-220)
- DICO PRODUCTS Compound Assortment w/tubes of Jewelers, (7100066)
- NORTON CO Flap Disc, 13,300 rpm, 80 Grit, 29-Type, PK2 (66623341106)
- NORTON CO CHARGER FLAP DISC 4-1/2X5/8-11 (NR21288)
- NORTON CO Flap Disc, Medium, 7/8in Mount, PK2 (66623341091)
- NORTON CO Flap Disc, 13,300 rpm, Fiberglass, PK2 (66623341107)
- NORTON CO Flap Disc, 60 Grit, Zirconia Alumina, PK2 (66623341108)
- NORTON CO Flap Disc, 13,300 rpm, 36 Grit, 27-Type, PK2 (66623341086)
- PEARL Silver Line ZC Maxidisc Flap Disc 6 x 5/8-11 Z60 T-27 (MX660ZTH)
- Norton Co Flap Discs