Shop All Flap Discs
Norton Co
Flap Disc, 13,300 rpm, 36 Grit, 27-Type, PK2
Mfr # 66623341086
Zoro # G0311431
product price: $15.89
/pk 2, $7.95/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 4-1/2"
- Disc Type Type 27
- Grade Extra Coarse
- Grit P36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Co
- MFR # 66623341086
- Zoro # G0311431
- UPC # 666233410865
- Country of Origin France
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 5/8"-11 |
Mounting Hole Size | 5/8"-11 |
Disc Diameter | 4 1/2 in |
Connector Size | 5/8"-11 |
Diameter x Arbor Hole | 4 1/2 in x 5/8"-11 |
Connection Size & Type | 5/8"-11 Threaded Hole |
Arbor Hole Size | 5/8"-11 |
Overall Diameter | 4 1/2 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Extra Coarse, Backing Plate Material Plastic, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 4 1/2 in, Series BlueFire R884P, Backing Material Cotton, Backing Weight Y, Coating Coverage Semi-Open, Grit P36, Maximum Operating Speed 13,300 RPM, Color Blue, Features Trimmable, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 6" x 7/8" A.H. POLIFAN® Flap Disc - Z SGP CURVE STEELOX, Zirconia, 40 Grit, Large Radius (67347)
- WALTER SURFACE TECHNOLOGIES Mounted Point, A32, 1"x5/8"x1/4" A60-gr (12D091)
- WESTWARD Carbide Bur Set, Double Cut, 1/4 in. Shank (20UH85)
- ARC ABRASIVES 4-1/2" x 5/8"-11 Performance Coated PREDATOR Resin Fiber Disc, 36 Grit (71-045802W)
- NORTON CO Flap Disc, 13,300 rpm, 80 Grit, 29-Type, PK2 (66623341106)
- NORTON CO Flap Disc, 13,300 rpm, Fiberglass, PK2 (66623341107)
- NORTON CO Merit Flap Disc 40-X R822 4-1/2x5/8-11 Charger Jumbo (076607-03211)
- NORTON CO Red Head Flap Disc, R61/R822, Type 27, 4-1/2 x 5/8-11, Grit: 60, Ceramic Alumina/Zirconia Alumina (636425-36148)
- NORTON CO CHARGER FLAP DISC 4-1/2X5/8-11 (NR21288)
- NORTON CO Flap Disc, Medium, 7/8in Mount, PK2 (66623341091)
- 3M CUBITRON Flap Disc, Type 27, 4-1/2" dia., 60 Grit (7100104940)
- Norton Co Flap Discs