Shop All Fiber Discs
Norton Co
Fiber Disc, 5in Dia, PK10
Mfr # 66623377283
Zoro # G0245406
original price:
$33.00
8% off
new price: $30.29
/pk 10, $3.03/ea
Sold in multiples of 5 for $151.45
$151.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Diameter 5 in
- Mounting Hole Size 7/8 in
- Abrasive Type Coated
- Abrasive Material Zirconia Alumina
- Abrasive Grit 36 / P36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Co
- MFR # 66623377283
- Zoro # G0245406
- UPC # 666233772833
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 5 in |
Mounting Hole Size | 7/8 in |
Disc Dia. | 5" |
Connector Size | 7/8 in |
Overall Diameter | 5 in |
Details
Abrasive Type | Coated |
Abrasive Material | Zirconia Alumina |
Abrasive Grit | 36 / P36 |
Abrasive Grade | Extra Coarse |
Disc Backing Material | Fiber |
Backing Weight | X |
Max. RPM | 10,000 RPM |
Vacuum Hole Design | No Hole |
Grade | Extra Coarse |
Item | Fiber Disc |
Grit | 36 |
Series | BlueFire F826P |
Color | Blue |
Backing Material | Fiber |
Resistance Properties | Tear |
Connector Type | Unthreaded Hole |
Maximum Operating Speed | 10,000 RPM |
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Backing Material Fiber, Backing Weight X, Grit 36, Overall Diameter 5 in, Series BlueFire F826P, Maximum Operating Speed 10,000 RPM, Resistance Properties Tear, Connector Size 7/8 in, Connector Type Unthreaded Hole, Color Blue, Grade Extra Coarse, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC SANDER 6" PALM W/HOOK & LOOP PAD (AO322)
- NORTON ABRASIVES Hook/Loop Disc, 8 Hole, 5in, P150G, AlO, PK4 (07660749156)
- WEILER Flared End Wire Brush, Steel, 3", 16, 000 RPM (96141)
- ECONOLINE Abrasive Blast Cabinet (101691G-A)
- NORTON CO Disc Sandng Type27 4-1/2In Crs (04015)
- 3M CUBITRON Fiber Disc, No Hole, 2 in. Dia., 36 (7000148118)
- PFERD COMBICLICK® Fiber Disc, 5" Dia. - Ceramic Oxide CO-COOL, 24 Grit (40732)
- UNITED ABRASIVES/SAIT United Abrasives - Sait 3A Fiber Disc 4-1/2" x 7/8" 36 Grit Aluminum Oxide (52890)
- ARC ABRASIVES Rfd Ao Prem 5 X 7/8 60 (37121)
- CONTINENTAL ABRASIVES 7" Vulcanized Fiber Resin Fiber Disc Zirconia 24 Grit (RFD-70Z024)
- VSM 5" x 7/8" Ceramic Coated Fiber Disc 80 Grit PK50 (149554)
- Norton Co Fiber Discs