Shop All Electromagnetic Lock Power Supplies
Norton Co
DormaKaba PowerPlex 2000 Series
Mfr # P1681 690
Zoro # G510047837
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1601 Series Closers
- Width (In.) 3.5"
- Length (In.) 5"
- Finish Dark Bronze Painted
- Includes Surface Closers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Co
- MFR # P1681 690
- Zoro # G510047837
- UPC # 197163217328
- Country of Origin Mexico
- Category Electromagnetic Lock Power Supplies
Dimensions
Width (In.) | 3.5" |
Length (In.) | 5" |
Details
For Use With | 1601 Series Closers |
Finish | Dark Bronze Painted |
Includes | Surface Closers |
Description
Grade 1 Parallel Arm Surface Closer, Push Side, Double Lever Arm Low Profile, 180 Deg. Swing, Adjustable Size 1-6, Dark Bronze Painted Finish, Non-Handed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-LOK ProLok: Key Tag w/Ring-100/Bulk (PRL-K810-B)
- TRIM-LOK Rubber Seal, 1 1/4" H, 25 ft L, D Shape (X2492BT-25)
- ZORO SELECT O-Ring, Dash 121, PTFE, 0.1 In., PK10 (1RGF1)
- DESIGNS OF DISTINCTION 1/4in Bead Flexible Tambour, .25inT, 12inW x 96inL, Paint Grade (011296100PT1)
- SECURITRON Power Supply, 6A, Steel, Beige (AQD-6)
- ALTRONIX Snap Track Mount Rb-5/Sn/30/St/Ttl (ST1)
- SDC Power Supply, 12/24VDC, 1A Output, 3.5in.H (602RF)
- SECO-LARM Access Control Power Supply in enclosure. 12 or 24 VDC output voltage. 1 Output, 1A@12VDC (1A@24VDC) (SLM-EAP-1D1Q)
- ALTRONIX Timer- Annual Event 1Ch 365 Day/24 Hr. (PT724A)
- SECURITRON Electromagnetic Lock Power Supply (EL-CEPT)
- ALTRONIX Linear Power Supply- 24VDC @ 2.5A (LPS3C24X)
- Norton Co Electromagnetic Lock Power Supplies