Shop All Door Switches
Norton Co
Door Controls Activation Plates
Mfr # 535 NOR
Zoro # G310058965
product price: $332.99
/ea
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Door Actuators & Plates
- Voltage 12 VAC
- Application Door Actuators & Plates
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Co
- MFR # 535 NOR
- Zoro # G310058965
- UPC # 197163180042
- Country of Origin United States
- Category Door Switches
Details
Includes | Door Actuators & Plates |
Voltage | 12 VAC |
Application | Door Actuators & Plates |
Description
Door Switch - 6in round, Stainless/blue letters, RF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROMEX UF-B Underground Feeder Cable, 12/2 AWG, 250 ft (13055955)
- DOLPHIN COMPONENTS Cable Coupler, BNC, RG58 Plenum Coax, PK10 (DC-88-11)
- TRIPP LITE Outlet Strip, 15A, 12 Outlet, 15 ft, Gray (PS3612)
- DWYER INSTRUMENTS Mini Vaccuum Switch, Vac Sw 81330 In 18Port (MVS-6)
- NORTON CO Door Controls Touchless Activation Plates (704 NOR)
- SQUARE D Door Mount Loadbreak Switch, 3 Pole, 25A (VCCF2)
- SQUARE D Disconnect Switch Rods Nema (9422R2)
- SQUARE D Door Mount Loadbreak Switch, 3 Pole, 45A (VCCF3)
- BEA Activation Plates (10LPR36433)
- SECURITRON Keyswitches (MKA2)
- BEA Touchless Actuators (10MS31BASE)
- Norton Co Door Switches