Shop All Door Switches
Norton Co
Door Controls Activation Plates
Mfr # 532 NOR
Zoro # G210058621
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Door Actuators & Plates
- Voltage 12 VAC
- Application Door Actuators & Plates
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Co
- MFR # 532 NOR
- Zoro # G210058621
- UPC # 840067690468
- Country of Origin United States
- Category Door Switches
Details
Includes | Door Actuators & Plates |
Voltage | 12 VAC |
Application | Door Actuators & Plates |
Description
Door Switch - 6in sq., Stainless/blue letters, RF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANDORF UL Class Fuse, AGC (FSA) Series, Fast-Acting, 2.5A, 250V AC (60629)
- BLUE SEA SYSTEMS Blue Sea 5161 600A ANL Fuse (5161)
- ANDERSON POWER PRODUCTS PP120 CON 2 LOW (1319)
- VICTRON ENERGY Power Inverter, Pure Sine Wave, 2,200 W Peak, 1,200 W Continuous, 1 Outlets (PIN122120500)
- NORTON CO Door Controls Touchless Activation Plates (704 NOR)
- BEA Touchless Actuators (10MS31BASE)
- BEST Keyswitch (1W7B3626)
- SCHNEIDER ELECTRIC Switch Loadbreak Mod (VZ7)
- BEST Keyswitch (1W7P4626)
- SDC Keyswitch (801AL)
- SQUARE D Handle Assembly, 75/100/250/400A (9421LC46)
- Norton Co Switches