Shop All Drywall Specialty Tools
Norton Co
Disc Drywall Hook & Loop 9In
Mfr # 07660702466
Zoro # G307027844
product price: $3.25
/ea
Sold in multiples of 3 for $9.75
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- No Load RPM 1500
- Grade Coarse
- Abrasive Material Aluminum Oxide
- Diameter 9 in
- Attachment Hook & Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Co
- MFR # 07660702466
- Zoro # G307027844
- UPC # 76607024664
- Country of Origin Canada
- Category Drywall Specialty Tools
Dimensions
Diameter | 9 in |
Grit Size | 80 |
Details
No Load RPM | 1500 |
Grade | Coarse |
Abrasive Material | Aluminum Oxide |
Attachment | Hook & Loop |
Backing Material | C-wt. Anti Loading Paper |
Abrasive Type | Coated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive Flex Impact Socket Standard Socket, black oxide (34371)
- KEO Keyseat Cutter, CS, 10T, RH, 3/16in Face (94034)
- PROTO 1/2 in Drive Impact Socket 1 1/16 in Size 6 pt Standard Depth, Black Oxide (J7434H)
- VESSEL WOOD-COMPO Non-Slip Screwdriver 6PC. Set (3006CS)
- NORTON CO Sander Corner Drywall Inside (68105)
- PRO-SERIES Drywall And Panel Hoist (DWHOIST)
- BON TOOL Bon 84-100 Paint Roller Set, Premium (84-100)
- MARSHALLTOWN Vacuum Sander, 9-1/4x3-1/4 Hose, Dust Free (VS792)
- ALLWAY SIDING WEDGES 100PK (SW100)
- KAPRO 1258-10 Ergonomic Drywall Carrier (1258-10)
- FLEMING SUPPLY Fleming Supply 24-40 Inch Aluminum Drywall Stilts (827835LFD)
- Norton Co Drywall and Plastering Tools