Shop All Depressed Center Wheels
Norton Co
Depressed Center Grinding Wheel, 4.5 in. Dia, 0.88 Arbor, 0.25 in. Thick, 24 Grit
Mfr # 547-66252843328
Zoro # G810734383
Free Shipping & Returns
$476.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Co
- MFR # 547-66252843328
- Zoro # G810734383
- UPC # 66252843328
- Country of Origin China
- Category Depressed Center Wheels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT SAIT 76319 Ovation® Attacker High Density Fiberglass Backed Flap Disc (Type 27) 4-1/2" x 5/8"-11, 80 Grit, 10-Pack (76319)
- SCOTCH-BRITE Hook/Loop Surf Cond Disc, 7 in Dia, PK25 (7100263920)
- MERIT Abrasive Spiral Band Kit, Al-Ox, (6) Sizes (08834191461)
- DRILL AMERICA 3/8"x3/4" Tree Pointed End Carbide Burr 1/4 Shank (DULSG3)
- NORTON CO Grinding Wheel, Depressed Center, Type 27 - Metal - Gemini Alu Oxide, 6 x 1/4 x 7/8, Max RPM: 10185 (662528-01865)
- NORTON CO Grinding Wheel, Depressed Center, Type 28 Aluminum Oxide, Size: 7 x 1/4 x 5/8-11, Max RPM: 8600 (662529-40149)
- NORTON CO Grinding Wheel, Depressed Cntr, Type 27 - Metal - Gemini Alu Oxide, 9 x 1/4 x 5/8-11, Max RPM: 6600 (662530-49104)
- NORTON CO Wheel Grind Medium Alox 6In (88255)
- NORTON CO Rapid Strip Depressed Center Disc, 4.5 x 0.62 in.-11 (547-07660704015)
- NORTON CO Abrasives Metal Type 27 Depressed Center Wheel, Size: 5 x 1/8 x 5/8-11 (662528-43615)
- PFERD Grinding Wheel, 9" x 1/4", Type 27, 9 in Dia, 1/4 in Thick, 5/8"-11 Arbor Hole Size (60067)
- Norton Co Depressed Center Wheels