Shop All Quick Change Discs
Norton Co
Cyclonic Multi Air Discs 220Gr 50K, 6"
Mfr # NOR07776
Zoro # G3334757
product price: $65.29
/ea
$65.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 6"
- Attaching System Hook and Loop
- Grit P220
- Grade Very Fine
- Abrasive Material Ceramic Alumina
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Co
- MFR # NOR07776
- Zoro # G3334757
- Country of Origin Canada
- Category Quick Change Discs
Dimensions
Disc Dia. | 6" |
Diameter | Arbor: 11/16" |
Details
Item | Dry Ice Multi-Air Cyclonic Vacuum Disc |
Attaching System | Hook and Loop |
Grit | P220 |
Grade | Very Fine |
Abrasive Material | Ceramic Alumina |
Abrasive Type | Coated |
Max RPM | 15,000 rpm |
Backing Material | B-wt. Anti Loading Paper |
Description
Cyclonic Multi Air Discs 220Gr 50K,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/8"x5/8" Cone Pointed End Carbide Burr 1/4" Shank (DULSM4)
- WALTER SURFACE TECHNOLOGIES Mtd Straight Brush Crimped 1/2"x0.020" (13C005)
- NORTON ABRASIVES Sanding Sponge, Fine, 4-3/4x3-3/4x1/2 In (63642552870)
- WEILER Double Spiral Brush, Power, 1.25"dia. (91179)
- NORTON CO Merit 3in. POWERLOCK HIGH STRENGTH BUFFING DISC TYPE III (088341-64065)
- NORTON CO 3 in. 36 Grit Speed-Lok & Speed-Lok TR Grinding Discs, 25PK (NTN-38674)
- NORTON CO Merit 2in. POWERLOCK HIGH STRENGTH BUFFING DISC TYPE III (088341-64064)
- MERIT Qk Change Disc, AlO, 1-1/2in, 60G, TR, PK100 (69957399697)
- 3M Quick Change Disc, AlO, 2in, 150G, TR, PK50 (7000119021)
- 3M CUBITRON Abrasive Disc, 40 Grit, 947A, 2in (60440256422)
- SCOTCH-BRITE 6" dia. Purple 100 grit Extra Coarse Silicon Carbide Quick Change Disc (7100176095)
- Norton Co Quick Change Discs