Shop All Cut-Off Wheels
This Product is Discontinued
Norton Co
CutOff Wheel, Metal, 3"x1/16"x3/8", PK5 (Discontinued)
Mfr # 7660747767
Zoro # G2096958
This Product is Discontinued
Key Features
- Abrasive Grit 24
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 3 in
- Abrasive Wheel Type Type 1
- Arbor Hole Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Co
- MFR # 7660747767
- Zoro # G2096958
- UPC # 076607477675
- Country of Origin China
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 3 in |
Arbor Hole Size | 3/8 in |
Diameter | 3 in |
Overall Diameter | 3 in |
Connector Size | 3/8 in |
Details
Abrasive Grit | 24 |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | Metal |
Thickness | 0.0625 in |
Application | Ferrous Metal, Steel |
Item | Abrasive Cut-Off Wheel |
Diamond Knockout | No |
Max. RPM | 25,465 RPM |
Grit | 24 |
Overall Thickness | 0.0625 in |
Maximum Operating Speed | 25,465 RPM |
Connector Type | Unthreaded Hole |
Wheel Type | Type 1 |
Description
Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 24, Connector Size 3/8 in, Connector Type Unthreaded Hole, Overall Diameter 3 in, Overall Thickness 0.0625 in, Series Metal, Wheel Type Type 1, Maximum Operating Speed 25,465 RPM, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.