Shop All Door Closer Parts
Norton Co
Corbin Russwin Corbin Russwin Door Closer Parts
Mfr # 6891 693
Zoro # G310053564
product price: $86.19
/ea
Free Shipping & Returns
$86.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black Painted
- Finish Black Painted
- For Use With Norton Drop Plates & Brackets
- Includes Door Closer Mounting Plates
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Co
- MFR # 6891 693
- Zoro # G310053564
- UPC # 197163247646
- Country of Origin Mexico
- Category Door Closer Parts
Details
Color | Black Painted |
Finish | Black Painted |
For Use With | Norton Drop Plates & Brackets |
Includes | Door Closer Mounting Plates |
Description
Clearance/Support Blade Stop, 1600, 7500, 8000, 78-B/F Series, Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST 1-3/4" W x 4-1/2" H Satin Stainless Steel Door and Butt Hinge (FBB191 4 5X4 5 32D STS)
- MIDWEST FASTENER 1" Black Plastic Round Head Sheet Metal Plugs 5PK (75925)
- BEST SFIC Disposable Construction Core, Black, 4 Pack (1CC0BP (4PK))
- EMTEK Stuttgart Lever Right Hand 2-3/8 in Backset Privacy w/Disk Rose for 1-1/4 in to 2 in Door Flat Black (5209STUUS19RH)
- LCN Motor Clutch 46303454 (46303454)
- THERMWELL PRODUCTS Thermwell Products 712448 Aluminum Frost King Door Sweep - White - 36 x 2 in. (712448)
- NORTON DOOR CONTROLS Drop Plate, Unfinished (7786 x 689)
- COMPONENT HARDWARE Flush Offset Satin S/S Hydraulic Door Cl (W94-1010)
- LCN Dark Bronze Cylinder 14613071DKB (14613071DKBRZ)
- CORBIN RUSSWIN Door Closer Heavy-Duty Arm Backstop, 696 Satin Brass (689F03-696)
- LCN 4040XPT-18TJ AL Door Closer Mounting Plates (4040XPT-18TJ 689)
- Norton Co Door Closer Parts