Shop All Electromagnetic Lock Activation Devices
Norton Co
6300 Series Operators
Mfr # 6341 BSP
Zoro # G910071272
product price: $4,802.99
/ea
Free Shipping & Returns
$4,802.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 42
- Includes Door Operators
- For Use With 6300 Series Operators
- Color Black Suede Powder Coat
- Width 13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Co
- MFR # 6341 BSP
- Zoro # G910071272
- UPC # 197163304288
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Dimensions
Length (In.) | 42 |
Width | 13" |
Details
Includes | Door Operators |
For Use With | 6300 Series Operators |
Color | Black Suede Powder Coat |
Finish | Black Suede Powder Coat |
Door Handing | Non-Handed |
Description
The Norton 6300 Series Low Energy Operator offers a broad set of intelligent functions, such as power close, latch assist and obstruction detection to safely secure a variety of moderate to high traffic openings. A unique design with one of the slimmest profiles available allows the 6300 to blend more seamlessly with the frame while fitting challenging applications with minimal header space. A modular design, simple controls, and new wifi interface via a mobile device make for easy installation and setup.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Satin Nickel, Keyed Chain Door Guard (U 11093)
- ABUS Slide Bolt Hasp, Fixed, Hardened Steel (300/100)
- BUILDERS EDGE SturdiMount 3SMU811TW4 Mounting Block, 11-9/16 in W, Universal Mounting, Fiber Cement, White (3SMU811TW4)
- HEXARMOR XP Mechanical Face Shield (17-12001)
- NORTON CO 6000 Operator Single Door, Standard Duty To 180 Degree, Double Lever Arm/Push Side (6031 689)
- NORTON CO Low Energy Door Operator, Surface Mount, Pull Side, Slide Track, Slide Track Arm, Aluminum Painted (5710 689)
- NORTON CO 6300 Push Side Door Operator, Double Lever Arm, 37-3/8 In. Length, Aluminum (6331 689)
- NORTON CO Low Energy Door Operator, Surface Mount, Top Jamb, Double Lever Arm Heavy Duty, Aluminum Painted (6071 689)
- NORTON CO Kit includes ADAEZ PRO Door Operator, Two Narrow Style Push Buttons, Pull Side Regular Arm, Aluminum (5845XNPB 689)
- NORTON CO Low Energy Door Operator, Surface Mount, Top Jamb, Double Lever Arm Heavy Duty, Aluminum Painted (6061 689)
- SCHLAGE ELECTRONICS Panel Interface Module Wireless 2 Door (PIM400-TD2)
- Norton Co Electromagnetic Locking Systems