Shop All Electromagnetic Lock Activation Devices
Norton Co
6000 Series Operators
Mfr # 6031 BSP
Zoro # G310071322
product price: $6,088.99
/ea
Free Shipping & Returns
$6,088.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black Suede Powder Coat
- Finish Black Suede Powder Coat
- For Use With 6000 Series Operators
- Length (In.) 42
- Door Handing Non-Handed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Co
- MFR # 6031 BSP
- Zoro # G310071322
- UPC # 197163304318
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Dimensions
Length (In.) | 42 |
Width | 13" |
Details
Color | Black Suede Powder Coat |
Finish | Black Suede Powder Coat |
For Use With | 6000 Series Operators |
Door Handing | Non-Handed |
Includes | Door Operators |
Description
The 6000 Series low energy operator is a heavy-duty unit designed for rigorous, high-use applications. Built-in intelligence enables the operator to safeguard users while providing better door control. Simple installation and adjustment features combined with the units high level of versatility allows for seamless integration with a multitude of facilities and systems.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY SPRING C-273 1.13 in. OD Extension Spring (681585)
- REV-A-SHELF Rev-A-Shelf - 5.5 Inch Pullout Soft Close Kitchen Cabinet Storage Organizer, Natural Maple (448-BCSC-5C)
- JMA JMA:SC1 Keys - Brass Finish Schlage Key Blanks - Do Not Duplicate (JMA-SLG-3C)
- SARTODOORS Double Pocket Interior Door, 48" x 80", White (LUCIA31DP-BEM-48)
- NORTON CO Low Energy Door Operator, Surface Mount, Pull Side, Slide Track, Slide Track Arm, Aluminum Painted (5710 689)
- NORTON CO 6000 Operator Single Door, Standard Duty To 180 Degree, Double Lever Arm/Push Side (6031 689)
- NORTON CO Kit includes ADAEZ PRO Door Operator, Two Square Style Push Buttons, Pull Side Regular Arm, Aluminum (5845XSQPB 689)
- NORTON CO Low Energy Door Operator, Surface Mount, Top Jamb, Double Lever Arm Heavy Duty, Aluminum Painted (6071 689)
- NORTON CO Low Energy Door Operator, Surface Mount, Top Jamb, Double Lever Arm Heavy Duty, Aluminum Painted (6061 689)
- NORTON CO 6300 Push Side Door Operator, Double Lever Arm, 37-3/8 In. Length, Aluminum (6331 689)
- ROSSLARE FINGERPRINT ENROLLMENT READER FOR BIOMETRIC 8000 SERIES (ROS-DR-B8000)
- Norton Co Electromagnetic Locking Systems