Shop All Electromagnetic Lock Activation Devices
Norton Co
5700 Series Operators
Mfr # 5710 690
Zoro # G610071589
product price: $3,420.99
/ea
Free Shipping & Returns
$3,420.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 35
- Finish Dark Bronze Painted
- Color Dark Bronze Painted
- Door Handing Non-Handed
- Includes Door Operators
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Co
- MFR # 5710 690
- Zoro # G610071589
- UPC # 197163304257
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Dimensions
Length (In.) | 35 |
Width | 9" |
Details
Finish | Dark Bronze Painted |
Color | Dark Bronze Painted |
Door Handing | Non-Handed |
Includes | Door Operators |
For Use With | 5700 Series Operators |
Description
A reliable ADA solution comprising Norton's heavy-duty 1601 door closer. The use of a hydraulic closer ensures quiet and consistently smooth operation, ideal in applications where doors are typically operated manually but can also be activated via wall switches for automatic operation. The 5700 offers basic automated door functions and is designed for quick set-up, making it easy to specify and install.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMCO Grey Wood Door Silencers Grey (1229B.0)
- MSI Oyster Gray 4 In. X 12 In. Glossy Glass Wall Tile, 15PK (ZOR-MD-T-0107)
- DELTANA Floor Mount Bumper With Holder Black (SAHF358U19)
- ZORO SELECT 6 in W x 6 in H Steel Door and Butt Hinge (4PA72)
- NORTON CO Kit includes ADAEZ PRO Door Operator, Two Narrow Style Push Buttons, Pull Side Regular Arm, Aluminum (5845XNPB 689)
- NORTON CO 6000 Operator Single Door, Standard Duty To 180 Degree, Double Lever Arm/Push Side (6031 689)
- NORTON CO Low Energy Door Operator, Surface Mount, Top Jamb, Double Lever Arm Heavy Duty, Aluminum Painted (6061 689)
- NORTON CO 6300 Push Side Door Operator, Double Lever Arm, 37-3/8 In. Length, Aluminum (6331 689)
- NORTON CO Kit includes ADAEZ PRO Door Operator, Two Square Style Push Buttons, Pull Side Regular Arm, Aluminum (5845XSQPB 689)
- NORTON CO Low Energy Door Operator, Surface Mount, Pull Side, Slide Track, Slide Track Arm, Aluminum Painted (5710 689)
- ALTRONIX Plug-in Transformr, 115V In, 16.5V Out, 40V (TP1640)
- Norton Co Electromagnetic Lock Activation Devices