Shop All Tarps
Norton Body Supply
Blue Poly Sheeting 12 X 400
Mfr # 3344
Zoro # G6876878
product price: $59.89
/ea
$59.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 12 ft x 400 ft
- Color Blue
- Tarp Finished Length 12 ft
- Tarp Finished Width 400 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Body Supply
- MFR # 3344
- Zoro # G6876878
- Country of Origin United States
- Category Tarps
Dimensions
Finished Size | 12 ft x 400 ft |
Tarp Finished Length | 12 ft |
Tarp Finished Width | 400 ft |
Details
Color | Blue |
Description
Blue Poly Sheeting 12 X 400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOOD LAND BEE SUPPLY Beekeeping Queen Bee Cage White Plastic - 2 Inch x 1 Inch x 3/4 Inch (GLQCAGE-W)
- ILC Replacement For EZGO CUSHMAN TEXTRON 15485G1 (15485G1)
- CORE TARPS 60 ft L x 0.5 mm H x 40 ft W Heavy Duty 20 Mil Tarp, White, Polyethylene (CT-704-40X60)
- OREGON AdvanceCut Chain, 16" 72V 3/8" 59 DL (D59)
- PROTARP 30 ft x 70 ft Heavy Duty 16 Mil Tarp, Blue, Polyethylene, Waterproof, Rip and Tear Proof (PT-105-30X70)
- CORE TARPS 100 ft L x 0.5 mm H x 100 ft W Heavy Duty 20 Mil Tarp, White, Polyethylene (CT-704-100X100)
- CORE TARPS 60 ft L x 0.5 mm H x 30 ft W Heavy Duty 20 Mil Tarp, White, Polyethylene (CT-704-30X60)
- X1 TOOLS 15 ft x 10 ft Heavy Duty Tarp, Desert, Polyethylene (X1T-CAN-T10-DES-1015)
- XPOSE SAFETY 18 ft x 24 ft 5 mil Tarp, Blue, Polyethylene (BT-1824-A)
- XPOSE SAFETY 25 ft x 40 ft 5 mil Tarp, Blue, Polyethylene (BT-2540-X)
- CORE TARPS 20 ft L x 0.5 mm H x 16 ft W Heavy Duty 5 Mil Tarp, White, Polyethylene (CT-504-16X20)
- Norton Body Supply Tarps