Shop All Sander Grinder Wire Brushes
Norton Abrasives
Wire Wheel Brush, Twisted, Carbon Steel
Mfr # 66252839035
Zoro # G6618442
product price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Type Standard Twist Knot Wire
- Brush Dia. 4 in
- Mounting Type Arbor Hole
- Arbor Hole Size 5/8"-11
- Abrasive Shank Size No Shank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66252839035
- Zoro # G6618442
- Country of Origin China
- Category Sander Grinder Wire Brushes
Dimensions
Brush Dia. | 4 in |
Arbor Hole Size | 5/8"-11 |
Abrasive Shank Size | No Shank |
Wire Dia. | 0.02 in |
Bristle Trim Length | 7/8 in |
Face Width | 1/2 in |
Bristle Length | 7/8 in |
Bristle Diameter | 0.02 in |
Details
Item - Wire Wheel Brushes | Wire Wheel Brush |
Bristle Type | Standard Twist Knot Wire |
Mounting Type | Arbor Hole |
Abrasive Material | Carbon Steel |
Item | Wire Wheel Brush |
Max. RPM | 20,000 RPM |
For Use With | Horizontal Straight Shaft Portable Grinders |
Abrasive Shank Type | No Shank |
Series | Gemini |
Operating Speed - Maximum | 20,000 RPM |
Compatible Tool Type | Angle Grinder |
Description
Wire Wheel Brush, Bristle Type Standard Twist Knot Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 4 in, Grit Not Applicable, Face Width 1/2 in, Bristle Diameter 0.02 in, Bristle Length 7/8 in, Compatible Tool Type Angle Grinder, Connector Type Threaded Hole, Connector Size 5/8 In.-11, Operating Speed - Maximum 20,000 RPM, Shank Length Not Applicable, Color Not Applicable, Series Gemini
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREPOWER Round Soapstone Holder W/Gripp (1423-0096)
- X1 TOOLS 400 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 3 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P0400-FSx3)
- ZORO SELECT Carbide Bur, Tree, 1/8 In, 1/8 Shank (310-006250)
- GATOR FINISHING 9" Zip SilicaCut Radial Drywall Sander Hook and Loop Discs, 80 Medium Grit (6440)
- NORTON ABRASIVES Wire Wheel Brush, Crimped, Shank (66252839084)
- NORTON ABRASIVES Wire Wheel Brush, Knotted, Carbon Steel (66252839032)
- ZORO SELECT Cup Brush, Knotted, 6" dia., Arbor Hole (66252839091)
- ZORO SELECT End Brush, Crimped, 1/2" dia., 25000 rpm (66252839041)
- ZORO SELECT Wire Wheel Brush, Crimped, Carbon Steel (66252839030)
- ZORO SELECT End Brush, Crimped, 3/4" dia., 22000 rpm (66252839053)
- NYALOX BY DICO 4" Wheel Brush, White (7200081)
- Norton Abrasives Sander Grinder Wire Brushes