Shop All Sander Grinder Wire Brushes
This Product is Discontinued
Norton Abrasives
Wire Wheel Brush, Crimped, Steel (Discontinued)
Mfr # 66252839049
Zoro # G8526688
This Product is Discontinued
Key Features
- Bristle Type Crimped Wire
- Brush Dia. 2 in
- Mounting Type Shank
- Arbor Hole Size No Arbor
- Abrasive Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 66252839049
- Zoro # G8526688
- Country of Origin China
- Category Sander Grinder Wire Brushes
Dimensions
Brush Dia. | 2 in |
Arbor Hole Size | No Arbor |
Abrasive Shank Size | 1/4 in |
Wire Dia. | 0.011 in |
Bristle Trim Length | 1/2 in |
Face Width | 1/4 in |
Bristle Diameter | 0.011 in |
Shank Length | 1/4 in |
Bristle Length | 1/2 in |
Details
Item - Wire Wheel Brushes | Wire Wheel Brush |
Bristle Type | Crimped Wire |
Mounting Type | Shank |
Abrasive Material | Steel |
Item | Wire Wheel Brush |
Abrasive Shank Type | 1/4" |
For Use With | Die and Pencil Grinders, Right Angle, Vertical Shaft Portable Grinders |
Max. RPM | 20,000 RPM |
Compatible Tool Type | Pencil Grinder, Angle Grinder, Straight Grinder |
Operating Speed - Maximum | 20,000 RPM |
Description
Wire Wheel Brush, Bristle Type Crimped Wire, Bristle Material Carbon Steel, Brush Dia. 2 in, Face Width 1/4 in, Bristle Diameter 0.011 in, Bristle Length 1/2 in, Compatible Tool Type Pencil Grinder, Angle Grinder, Straight Grinder, Connector Type Round Shank, Connector Size Not Applicable, Operating Speed - Maximum 20,000 RPM, Shank Length 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.