Shop All Sander Grinder Wire Brushes
Norton Abrasives
Wire Wheel Brush, Crimped, Shank
Mfr # 66252839084
Zoro # G6607461
product price: $1.25
/ea
$1.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Type Crimped Wire
- Brush Dia. 3/4 in
- Mounting Type Shank
- Arbor Hole Size No Arbor
- Abrasive Shank Size 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66252839084
- Zoro # G6607461
- Country of Origin China
- Category Sander Grinder Wire Brushes
Dimensions
Brush Dia. | 3/4 in |
Arbor Hole Size | No Arbor |
Abrasive Shank Size | 1/8 in |
Wire Dia. | 0.005 in |
Bristle Trim Length | 3/16 in |
Face Width | 1/16 in |
Shank Length | 1/8 in |
Bristle Length | 3/16 in |
Bristle Diameter | 0.005 in |
Details
Item - Wire Wheel Brushes | Wire Wheel Brush |
Bristle Type | Crimped Wire |
Mounting Type | Shank |
Abrasive Material | Carbon Steel |
Item | Wire Wheel Brush |
Abrasive Shank Type | 1/8" |
For Use With | Horizontal Straight Shaft Portable Grinders |
Max. RPM | 37,000 RPM |
Operating Speed - Maximum | 37,000 RPM |
Compatible Tool Type | Die Grinder, Drill Press, Pencil Grinder, Straight Grinder |
Series | Gemini |
Description
Wire Wheel Brush, Bristle Type Crimped Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 3/4 in, Grit Not Applicable, Face Width 1/16 in, Bristle Diameter 0.005 in, Bristle Length 3/16 in, Compatible Tool Type Die Grinder, Drill Press, Pencil Grinder, Straight Grinder, Connector Type Round Shank, Connector Size 3/16 in, Operating Speed - Maximum 37,000 RPM, Color Not Applicable, Series Gemini
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Unitized Wheel, Blending, XL-US, 2" dia. (7100065108)
- WALTER SURFACE TECHNOLOGIES Allsteel 1-3/8 in. Mtd Wheel Brush (09C110)
- CLE-LINE Carbide Bur, 1851 SE-3L6 CLE-SE Egg Shaped Bur Double Cut 3/8"x1/4" Hardened Steel Shank (C17833)
- NORTON ABRASIVES PSA Disc 6 In. 40 Grit Z/A (23574)
- NORTON ABRASIVES Wire Wheel Brush, Knotted, Carbon Steel (66252839032)
- DEWALT 4" x 5/8"-11 HP .020 Carbon Cable Twist Wire Wheel (DW4930)
- ZORO SELECT End Brush, Twisted, 1-1/8" dia., 22000 rpm (66252839027)
- DEWALT 6" crimped bench wire wheel 5/8"-1/2" abror, wide face, .014" wire (DW4905)
- CS UNITEC Bristle Wheel, 4in dia x 2-7/8in (46101)
- NYALOX BY DICO 5/8-11 4-1/2" Wheel Brush, Blue (7200079)
- WALTER SURFACE TECHNOLOGIES Allsteel™ Wire Brush Knot Twist Cup 3" - Stainless (13W312)
- Norton Abrasives Sander Grinder Wire Brushes