Shop All Sharpening Stones
Norton Abrasives
Utility Stone, Med, 10inLx1-1/14inWx3/4inH
Mfr # 61463687665
Zoro # G9320211
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 180
- Abrasive Material Silicon Carbide
- Grade Fine
- Length 10 in
- Width 1 1/14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 61463687665
- Zoro # G9320211
- UPC # 614636876658
- Country of Origin Mexico
- Category Sharpening Stones
Dimensions
Length | 10 in |
Width | 1 1/14 in |
Height | 3/4 in |
Overall Length | 10 in |
Overall Width | 1 1/16 in |
Overall Height | 3/4 in |
Details
Item | Single Grit Utility Sharpening Stone |
Grit | 180 |
Abrasive Material | Silicon Carbide |
Grade | Fine |
Color | Gray |
Primary Material Application | Stainless Steel, Aluminum, Brass, Bronze, Copper, Masonry, Titanium |
Description
Single Grit Utility Sharpening Stone, Overall Length 10 in, Overall Width 1 1/16 in, Overall Height 3/4 in, Abrasive Material Silicon Carbide, Grade Fine, Grit 180, Primary Material Application Stainless Steel, Aluminum, Brass, Bronze, Copper, Masonry, Titanium, Product Type Utility Stone, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Carbide Bur, 1853 SD-53 CLE-SD Ball Shaped Bur Standard Cut 3/16"x1/8" Solid Carbide Shank (C17728)
- WEILER 7" Maximum Density Crimped , .014" Steel Fill, 5/8"-1/2" Arbor Hole (1511)
- BRUSH RESEARCH MANUFACTURING 85AY100080SC Abrasive Nylon Brush. For 1" Bore Dia., 80SC, 2" Brush Part, 6" OAL (85AY100080SC)
- SUPERIOR ABRASIVES Shop Roll, 3"x50 yd., A/O, Grit 120 (A020938)
- NORTON ABRASIVES Single Grit Benchstone, A/O, Fine (61463685585)
- NORTON ABRASIVES Combination Grit Benchstone (61463685855)
- NORTON ABRASIVES Combination Grit Waterstone, 4000/8000 (61463624336)
- NORTON ABRASIVES Gouge Sharpening Stone, A/O, Fine (61463687305)
- NORTON ABRASIVES Single Grit Benchstone, Ark, Ultra Fine (61463685655)
- NORTON ABRASIVES Single Grit Benchstone, A/O, Medium (61463685575)
- OREGON Non-Threaded Sharpening Stones, 3/16", 3 (31396)
- Norton Abrasives Sharpening Stones