Shop All Abrasive Rolls
Norton Abrasives
Utility Cloth Roll, 30 ft. L, Fine, Brown
Mfr # 66261134300
Zoro # G4429682
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1"
- Grit 120
- Abrasive Material Aluminum Oxide
- Backing Material Cotton
- Length 10 yd.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261134300
- Zoro # G4429682
- UPC # 662611343008
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Width | 1" |
Length | 10 yd. |
Overall Length | 30 ft |
Roll Width x Length | 1 in W x 30 ft L |
Overall Width | 1 in |
Details
Grit | 120 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cotton |
Grade | Fine |
Series | K225 |
Abrasive Type | Coated, Non-Woven |
Backing Weight | J |
Item | Cloth and Screen Roll |
Color | Brown |
Abrasive Grit | 120 / P120 |
Abrasive Grade | Medium |
Coating Coverage | Closed |
Abrasive Type - Grit | Coated - 120 / P120 |
Product Type | Utility Roll |
Backing Material Weight | J |
Roll Grit | P120 |
Backing Material Type | Cloth |
Backing Material & Wt | J Wt Cloth |
Description
Abrasive Utility Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Attachment Type Not Applicable, Backing Material Cloth, Backing Weight J, Coating Coverage Closed, Color Brown, Grade Medium, Grit P120, Series K225, Overall Length 30 ft, Overall Width 1 in, Product Type Utility Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Sanding Sheet, 9X11", P220, PK5 (23-104-220RP)
- ZORO SELECT Buffing Wheel, Spiral Sewn, 10 In Dia. (6A827)
- PFERD 7" x .045" Cut-Off Wheel, 7/8" A.H. - SGP STEELOX - Type 1 (69872)
- NORTON ABRASIVES Disc, Sanding, 5In, P150G, PK100 (66261131580)
- NORTON ABRASIVES Abrsive Roll, 2"Wx150ft.L, 50G, Alumnm Oxde (66261127732)
- NORTON ABRASIVES Abrasive Roll, 150 ft. L, Fine, 150 Grit (66261136182)
- NORTON ABRASIVES PSA Sanding Disc Roll, 6 in Dia, P320 G (66261183822)
- NORTON ABRASIVES Paper, Blue, 135 ft L, 2 3/4" W (66261149557)
- NORTON ABRASIVES Abrasive Roll, 1-1/2" Wx75 ft. H, 80G, Mesh (66261107275)
- NORTON ABRASIVES Non-Woven Roll, Tan, 30 ft L, 4" W (66261010081)
- CONTINENTAL ABRASIVES 2" x 50 Yards 240 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-2050A240)
- Norton Abrasives Abrasive Rolls