Shop All Abrasive Wheel Adapters
Norton Abrasives
Unitized Wheel, 2 Diax1/4 W, TR Attach, FN
Mfr # 66261014889
Zoro # G2923864
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2 in
- Max. RPM 22,000 RPM
- Mounting Type Quick Change
- Width 1/4 in
- Style Deburring and Blending
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 66261014889
- Zoro # G2923864
- UPC # 662610148895
- Country of Origin Mexico
- Category Abrasive Wheel Adapters
Dimensions
Diameter | 2 in |
Width | 1/4 in |
Mounting Size | TR |
Connection Size & Type | TR Quick-Change |
Face Width | 1/4 in |
Connector Type - Size - QC | Quick Change - TR |
Overall Diameter | 2 in |
Wheel Diameter x Face Width | 2 in Dia x 1/4 in W |
Description
Unitized Wheel, Abrasive Material Silicon Carbide, Density Rating Soft (2), Grade Fine, Series Bear-Tex Rapid Blend NEX, Face Width 1/4 in, Maximum Operating Speed 22,000 RPM, Overall Diameter 2 in, Connector Size Not Applicable, Connector Type Quick Change, Quick Change System TR, Abrasive Type Non-Woven, Color Gray, Resistance Properties Smear
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Quick Change Disc, Coarse, 50 Grit, PK50 (31464K)
- SUPERIOR ABRASIVES Superior Abrasives Flap Wheel Mandrel 3 x 2 x 1/4 Aluminum Oxide Medium (10158)
- SCOTCH-BRITE Unitized Wheel, 2 In Dia, TR Attach, AO, MED (7100000860)
- 3M Roloc Disc Pad Assembly, 3" (MMM5540)
- NORTON ABRASIVES Mandrel Assembly (66261059422)
- NORTON ABRASIVES Unitized Wheel, 3 Diax1/8 W, TR Attach, FN (66261014890)
- NORTON ABRASIVES Bushing, Reducing, Pk2 (66261080525)
- NORTON ABRASIVES Unified Wheel, 3in dia.x1/8inWx1/4in (66261191445)
- NORTON ABRASIVES Unified Wheel, 3in dia.x1/4inWxTR (66254406395)
- NORTON ABRASIVES Bushing, Reducing, Pk2 (66261080523)
- CLESCO CR-2F Standard Tapered Type Mandrel for Cartridge Roll (CR-2F)
- Norton Abrasives Abrasive Wheel Adapters