Shop All Abrasive Wheel Adapters
Norton Abrasives
Unitized Wheel, 2 Diax1/4 W, TR Attach, CRS
Mfr # 66261014921
Zoro # G2998843
product price: $7.35
/ea
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2 in
- Max. RPM 22,000 RPM
- Width 1/4 in
- Mounting Type Quick Change
- Mounting Size TR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261014921
- Zoro # G2998843
- UPC # 662610149212
- Country of Origin Mexico
- Category Abrasive Wheel Adapters
Dimensions
Diameter | 2 in |
Width | 1/4 in |
Mounting Size | TR |
Wheel Diameter x Face Width | 2 in Dia x 1/4 in W |
Overall Diameter | 2 in |
Connection Size & Type | TR Quick-Change |
Connector Type - Size - QC | Quick Change - TR |
Face Width | 1/4 in |
Description
Unitized Wheel, Abrasive Material Aluminum Oxide, Density Rating Hard (8), Grade Coarse, Series Bear-Tex Rapid Blend NEX, Face Width 1/4 in, Maximum Operating Speed 22,000 RPM, Overall Diameter 2 in, Connector Size Not Applicable, Connector Type Quick Change, Quick Change System TR, Abrasive Type Non-Woven, Color Brown, Resistance Properties Smear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCO Service Kit for Abrasive Trap (1012009)
- WEILER Crimped Wire Cup Wire Brush, 4", 0.014" (93399)
- NOBLES/TENNANT PAD - 12 in. - BLACK STRIPPING PAD - CONVENTIONAL, 5 per Case (1063334)
- WEILER 5/8" Power Tube Brush .005" Steel Wire Fill 1" Brush Length (21075V)
- NORTON ABRASIVES Unitized Wheel, 3 Diax1/4 Wx3/8, AO, MED (66261014910)
- NORTON ABRASIVES Bushing, Reducing, Pk2 (66261080523)
- NORTON ABRASIVES Bushing, Reducing, Pk2 (66261080522)
- NORTON ABRASIVES Unitized Wheel, 2 D x1/4 W, TR Attach, MED (66261014911)
- NORTON ABRASIVES Unitized Wheel, 2 Diax1/4 W, TR Attach, FN (66261014889)
- NORTON ABRASIVES Unified Wheel, 2in dia., 1/4inW, 1/4in (66261080270)
- BOSCH MANDREL 4 x 2 x 0.75 (DE402)
- Norton Abrasives Abrasive Wheel Adapters