Shop All Abrasive Wheel Adapters
Norton Abrasives
Unitized Wheel, 2 Diax1/2 Wx1/4, SC, VFN
Mfr # 66261058782
Zoro # G2698997
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2 in
- Max. RPM 20,000 RPM
- Density Medium (5)
- Abrasive Material Silicon Carbide
- Grade Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261058782
- Zoro # G2698997
- UPC # 662610587823
- Country of Origin Mexico
- Category Abrasive Wheel Adapters
Dimensions
Diameter | 2 in |
Width | 1/2 in |
Mounting Size | 1/4 in |
Wheel Diameter x Face Width | 2 in Dia x 1/2 in W |
Connector Type - Size - QC | Unthreaded Hole - 1/4 in |
Connection Size & Type | 1/4 in Arbor Hole |
Overall Diameter | 2 in |
Arbor Hole Size | 1/4 in |
Face Width | 1/2 in |
Connector Size | 1/4 in |
Description
Unitized Wheel, Abrasive Material Silicon Carbide, Density Rating Medium (5), Grade Fine, Series Bear-Tex Rapid Blend, Face Width 1/2 in, Maximum Operating Speed 20,000 RPM, Overall Diameter 2 in, Connector Size 1/4 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Color Gray, Grit 220
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Quick Change Disc, Medium, 3 in., PK50 (66623319031)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 8" dia. (7010366015)
- DIABLO SANDNET DISC 5"" 220G 10P (DND050220H10I)
- FLEX-HONE TOOL GBD51232 FLEX-HONE, 5.500" (140mm) bore, 17.5" OAL, 320 Grit, Silicon Carbide (SC) (GBD51232)
- NORTON ABRASIVES Unified Wheel, 2in dia.x1/4inWx1/4in (66254433504)
- NORTON ABRASIVES Unified Wheel, 3in dia.x1/4inWxTR (66254413661)
- NORTON ABRASIVES Unified Wheel, 3in dia.x1/8inWx1/4in (66261191445)
- NORTON ABRASIVES Unitized Wheel, 2 Diax1/4 W, TR Attach, FN (66261014889)
- NORTON ABRASIVES Unified Wheel, 3in dia.x1/8inWx1/4in (66261093448)
- NORTON ABRASIVES Unitized Wheel, 2 D x1/4 W, TR Attach, MED (66261014911)
- WEILER Plastic Adapter 1" to 20mm Arbor Hole (4455)
- Norton Abrasives Abrasive Wheel Adapters