Shop All Unitized Wheels
Norton Abrasives
Unified Wheel, 6in dia.x1inWx1/2in, PK4
Mfr # 66261058790
Zoro # G5621436
product price: $201.99
/pk 4, $50.50/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style General Duty
- Diameter 6 in
- Width 1 in
- Mounting Type Arbor Hole
- Mounting Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261058790
- Zoro # G5621436
- UPC # 662610587908
- Country of Origin Mexico
- Category Unitized Wheels
Dimensions
Diameter | 6 in |
Width | 1 in |
Mounting Size | 1/2 in |
Connector Size | 1/2 in |
Wheel Diameter x Face Width | 6 in Dia x 1 in W |
Face Width | 1 in |
Overall Diameter | 6 in |
Connection Size & Type | 1/2 in Arbor Hole |
Arbor Hole Size | 1/2 in |
Connector Type - Size - QC | Unthreaded Hole - 1/2 in |
Description
Unitized Wheel, Abrasive Material Silicon Carbide, Density Rating Soft (4), Grade Fine, Series Bear-Tex Rapid Blend, Face Width 1 in, Maximum Operating Speed 4,800 RPM, Overall Diameter 6 in, Connector Size 1/2 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Color Gray, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO 3/4" X 3/4" Sanding Sleeve 80 Grit A/O Sanding Sleeve (SS-012012-080A)
- ARC ABRASIVES Sanding Belt, Coated, 3 1/2 in W, 15 1/2 in L, 120 Grit, Fine, Ceramic, Predator, Yellow (71-035015508)
- CONTINENTAL ABRASIVES 12" x 1/8" (5/32) x 1" Triple Reinforced Masonry High Speed Gas or Electric Abrasive Saw Blade (A7-21201281)
- MIRKA Mesh Grip, Roll, 2.75"x30ft., P80 Grit (9A-570-080)
- NORTON ABRASIVES Unified Wheel, 6in dia.x1/2inWx1in, PK4 (66261014931)
- NORTON ABRASIVES Abrasive Wheel, Non-Woven, 11 Coarse (7660704015)
- NORTON ABRASIVES Bond Non Woven Wheel, 3" dia, 18,100 RPM (66261080267)
- NORTON ABRASIVES Bond Non Woven Wheel, 2" dia, 22,000 RPM (66261014926)
- NORTON ABRASIVES Bond Non Woven Wheel, 3" dia, 12,000 RPM (66261014895)
- NORTON ABRASIVES Mandrel, 1/4in dia.x1-3/4inWx3/16in, PK5 (66261047584)
- WEILER Mandrel for 2"-3" Unitized Wheels 1/4" Stem (7761)
- Norton Abrasives Unitized Wheels