Shop All Unitized Wheels
Norton Abrasives
Unified Wheel, 6in dia.x1/2inWx1in, PK4
Mfr # 66261014931
Zoro # G5625916
product price: $216.99
/pk 4, $54.25/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Light Deburring and Blending
- Diameter 6 in
- Width 1/2 in
- Mounting Type Arbor Hole
- Mounting Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261014931
- Zoro # G5625916
- UPC # 662610149311
- Country of Origin Mexico
- Category Unitized Wheels
Dimensions
Diameter | 6 in |
Width | 1/2 in |
Mounting Size | 1 in |
Arbor Hole Size | 1 in |
Connector Size | 1 in |
Connector Type - Size - QC | Unthreaded Hole - 1 in |
Connection Size & Type | 1 in Arbor Hole |
Wheel Diameter x Face Width | 6 in Dia x 1/2 in W |
Face Width | 1/2 in |
Overall Diameter | 6 in |
Description
Unitized Wheel, Abrasive Material Aluminum Oxide, Density Rating Hard (8), Grade Medium, Series Bear-Tex Rapid Blend NEX, Face Width 1/2 in, Maximum Operating Speed 6,000 RPM, Overall Diameter 6 in, Connector Size 1 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Color Brown, Resistance Properties Smear, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 2-3/4" Crimped Wire Cup Brush - .014 CS Wire, 5/8-11 Thread (ext.) (82243)
- FLEX-HONE TOOL GBD812120AO FLEX-HONE, 8.500" (216mm) bore, 34" OAL, 120 Grit, Aluminum Oxide (AO) (GBD812120AO)
- DYNABRADE HookandLoopDisc, 6", Vac, 80G, PK50 (91563)
- RADIAC ABRASIVES Cut-Off Wheel, T27, 5" x 7/8", 60 Grit, PK15 (34332916)
- NORTON ABRASIVES Abrasive Wheel, Non-Woven, 11 Coarse (7660704015)
- NORTON ABRASIVES Bond Non Woven Wheel, 2" dia, 22,000 RPM (66261014926)
- NORTON ABRASIVES Unified Wheel, 6in dia.x1inWx1/2in, PK4 (66261058790)
- NORTON ABRASIVES Unified Wheel, 6in dia.x1/2inWx1/2in, PK8 (66261058779)
- NORTON ABRASIVES Mandrel, 1/4in dia.x1-3/4inWx3/16in, PK5 (66261047584)
- NORTON ABRASIVES Unified Wheel, 1in dia.x1inWx3/16in, PK50 (66261014883)
- SCOTCH-BRITE EXL Deburring Wheel, 6inx2inx1 in 8S FIN (XL-WL)
- Norton Abrasives Unitized Wheels