Shop All Unitized Wheels
Norton Abrasives
Unified Wheel, 6in dia.x1/2inWx1/2in, PK8
Mfr # 66261058779
Zoro # G5498342
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style General Duty
- Diameter 6 in
- Width 1/2 in
- Mounting Type Arbor Hole
- Mounting Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 66261058779
- Zoro # G5498342
- UPC # 662610587793
- Country of Origin Mexico
- Category Unitized Wheels
Dimensions
Diameter | 6 in |
Width | 1/2 in |
Mounting Size | 1/2 in |
Connection Size & Type | 1/2 in Arbor Hole |
Arbor Hole Size | 1/2 in |
Connector Size | 1/2 in |
Overall Diameter | 6 in |
Face Width | 1/2 in |
Wheel Diameter x Face Width | 6 in Dia x 1/2 in W |
Connector Type - Size - QC | Unthreaded Hole - 1/2 in |
Description
Unitized Wheel, Abrasive Material Silicon Carbide, Density Rating Soft (4), Grade Medium, Series Bear-Tex Rapid Blend, Face Width 1/2 in, Maximum Operating Speed 4,800 RPM, Overall Diameter 6 in, Connector Size 1/2 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Color Gray, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Hook/Loop Disc, No Hole, 2 in., VF, AlO (62006)
- SCOTCH-BRITE EXL Deburring Wheel, 8inx7/8inx3 in 8S F (XL-WL)
- MBL V BELT 1/2"" X 64"" (4LK640A)
- DEWALT 4-1/2" x 7/8" 60g XP flap disc (DW8251)
- NORTON ABRASIVES Unified Wheel, 6in dia.x1inWx1/2in, PK4 (66261058790)
- NORTON ABRASIVES Unified Wheel, 6in dia.x1/2inWx1in, PK4 (66261014931)
- NORTON ABRASIVES Bond Non Woven Wheel, 2" dia, 22,000 RPM (66261014926)
- NORTON ABRASIVES Unified Wheel, 1in dia.x1inWx3/16in, PK50 (66261014883)
- NORTON ABRASIVES Mandrel, 1/4in dia.x1-3/4inWx3/16in, PK5 (66261047584)
- NORTON ABRASIVES Abrasive Wheel, Non-Woven, 11 Coarse (7660704015)
- SCOTCH-BRITE Scotch-Brite(TM) Unitized Wheel, Gray, 1/2in.W, 3in.dia. (7100053420)
- Norton Abrasives Unitized Wheels