Shop All Unitized Wheels
Norton Abrasives
Unified Wheel, 3in dia.x3/4inWx1/4in, PK20
Mfr # 66261058771
Zoro # G5808853
original price:
$293.29
9% off
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style General Duty
- Diameter 3 in
- Width 3/4 in
- Mounting Type Arbor Hole
- Mounting Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 66261058771
- Zoro # G5808853
- UPC # 662610587717
- Country of Origin Mexico
- Category Unitized Wheels
Dimensions
Diameter | 3 in |
Width | 3/4 in |
Mounting Size | 1/4 in |
Connection Size & Type | 1/4 in Arbor Hole |
Arbor Hole Size | 1/4 in |
Connector Size | 1/4 in |
Connector Type - Size - QC | Unthreaded Hole - 1/4 in |
Face Width | 3/4 in |
Wheel Diameter x Face Width | 3 in Dia x 3/4 in W |
Overall Diameter | 3 in |
Description
Unitized Wheel, Abrasive Material Silicon Carbide, Density Rating Soft (4), Grade Fine, Series Bear-Tex Rapid Blend, Face Width 3/4 in, Maximum Operating Speed 8,000 RPM, Overall Diameter 3 in, Connector Size 1/4 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Color Gray, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 40 Grt, Ceramc, 1/4x18", PK20, Coated, 1/4" W, 18" L, 40 Grit, Coarse, Ceramic, XK870X (290980)
- PFERD 12" Crimped Wire Wheel - Wide Face - .012 CS Wire, 2" Keyed A.H. (81257)
- WEILER 4-1/2" Tiger X Flap Disc, Flat (TY27), Phenolic Backing, 80Z, 5/8-11" (51228)
- NORTON ABRASIVES Straight Grinding Wheel, Type 1, 4" dia. (66243527023)
- NORTON ABRASIVES Unified Wheel, 6in dia.x1/2inWx1/2in, PK8 (66261058779)
- NORTON ABRASIVES Mandrel, 1/4in dia.x1-3/4inWx3/16in, PK5 (66261047584)
- NORTON ABRASIVES Bond Non Woven Wheel, 3" dia, 12,000 RPM (66261014895)
- NORTON ABRASIVES Unified Wheel, 6in dia.x1/2inWx1in, PK4 (66261014931)
- NORTON ABRASIVES Abrasive Wheel, Non-Woven, 11 Coarse (7660704015)
- NORTON ABRASIVES Bond Non Woven Wheel, 3" dia, 18,100 RPM (66261080267)
- SCOTCH-BRITE Unitized Wheel, 3" W, 3" dia., Fine (61500157435)
- Norton Abrasives Unitized Wheels