Shop All Abrasive Wheel Adapters
Norton Abrasives
Unified Wheel, 3in dia.x1/4inWx1/4in
Mfr # 66261199696
Zoro # G5361781
product price: $12.75
/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3 in
- Max. RPM 18,000 RPM
- Width 1/4 in
- Density Hard (7)
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66261199696
- Zoro # G5361781
- UPC # 662611996969
- Country of Origin Mexico
- Category Abrasive Wheel Adapters
Dimensions
Diameter | 3 in |
Width | 1/4 in |
Mounting Size | 1/4 in |
Connector Size | 1/4 in |
Connection Size & Type | 1/4 in Arbor Hole |
Wheel Diameter x Face Width | 3 in Dia x 1/4 in W |
Overall Diameter | 3 in |
Arbor Hole Size | 1/4 in |
Face Width | 1/4 in |
Connector Type - Size - QC | Unthreaded Hole - 1/4 in |
Description
Unitized Wheel, Abrasive Material Aluminum Oxide, Density Rating Hard (7), Grade Medium, Series Bear-Tex Vortex Rapid Blend, Face Width 1/4 in, Maximum Operating Speed 18,100 RPM, Overall Diameter 3 in, Connector Size 1/4 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES PSA Sanding Disc, ZircAlO, Cloth, 16in, 40G (30535ZA)
- MIRKA Jepuflex Antistatic 6" X 75' Grip P180 (44-625-180)
- REX CUT Grinding Disc 4 1/2 X 3/16 X 7/8 T27 A36 Gfx (245022)
- ZORO SELECT Carbide Bur, Oval, 3/16 In, 1/4 Shank (310-004127)
- NORTON ABRASIVES Unitized Wheel, 3 Diax1/4 Wx3/8, AO, MED (66261014910)
- NORTON ABRASIVES Bushing, Reducing, Pk2 (66261080524)
- NORTON ABRASIVES Unitized Wheel, 2 D x1/4 W, TR Attach, MED (66261014911)
- NORTON ABRASIVES Unitized Wheel, 2 Diax1/2 Wx1/4, SC, VFN (66261058782)
- NORTON ABRASIVES Bushing, Reducing, Pk2 (66261080523)
- NORTON ABRASIVES Unified Wheel, 3in dia.x1/8inWx1/4in (66261093448)
- ZORO SELECT Adapter, Wheel Arbor (1F450)
- Norton Abrasives Abrasive Wheel Adapters