Shop All Unitized Wheels
Norton Abrasives
Unified Wheel, 3in dia.x1/2inWx1/4in, PK20
Mfr # 66261054048
Zoro # G5568701
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style General Duty
- Width 1/2 in
- Mounting Type Arbor Hole
- Mounting Size 1/4 in
- Abrasive Material Silicon Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 66261054048
- Zoro # G5568701
- UPC # 662610540484
- Country of Origin Mexico
- Category Unitized Wheels
Dimensions
Diameter | 3 in |
Width | 1/2 in |
Mounting Size | 1/4 in |
Connector Type - Size - QC | Unthreaded Hole - 1/4 in |
Arbor Hole Size | 1/4 in |
Connection Size & Type | 1/4 in Arbor Hole |
Face Width | 1/2 in |
Overall Diameter | 3 in |
Connector Size | 1/4 in |
Wheel Diameter x Face Width | 3 in Dia x 1/2 in W |
Description
Unitized Wheel, Abrasive Material Silicon Carbide, Density Rating Soft (4), Grade Fine, Series Bear-Tex Rapid Blend, Face Width 1/2 in, Maximum Operating Speed 8,000 RPM, Overall Diameter 3 in, Connector Size 1/4 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Color Gray, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL BC6M32 FLEX-HONE, 0.236" (6mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC6M32)
- MIRKA Grip Disc, 3", P80, PK50 (23-608-080)
- MERIT Flap Wheel, CA, 4 In Diax1 In Wx5/8 AH, 60G (08834122034)
- CENTURY DRILL & TOOL Century Drill Resin Fiber Disc 4-1/2" x 7/8" 100 Grit Aluminum Oxide (75003)
- NORTON ABRASIVES Unified Wheel, 6in dia.x1inWx1/2in, PK4 (66261058790)
- NORTON ABRASIVES Unified Wheel, 6in dia.x1/2inWx1in, PK4 (66261014931)
- NORTON ABRASIVES Bond Non Woven Wheel, 2" dia, 22,000 RPM (66261014926)
- NORTON ABRASIVES Bond Non Woven Wheel, 3" dia, 12,000 RPM (66261014895)
- NORTON ABRASIVES Bond Non Woven Wheel, 3" dia, 18,100 RPM (66261080267)
- NORTON ABRASIVES Unified Wheel, 6in dia.x1/2inWx1/2in, PK8 (66261058779)
- SCOTCH-BRITE Unitized Wheel, 3 Diax1/4 Wx3/8, SC, FN (61500070372)
- Norton Abrasives Unitized Wheels