Shop All Abrasive Wheel Adapters
Norton Abrasives
Unified Wheel, 3in dia.x1/2inWx1/4in
Mfr # 66254432925
Zoro # G5358683
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3 in
- Max. RPM 18,000 RPM
- Color Blue
- Mounting Type Arbor Hole
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66254432925
- Zoro # G5358683
- UPC # 662544329254
- Country of Origin Mexico
- Category Abrasive Wheel Adapters
Dimensions
Diameter | 3 in |
Width | 1/2 in |
Mounting Size | 1/4 in |
Connector Type - Size - QC | Unthreaded Hole - 1/4 in |
Face Width | 1/2 in |
Connector Size | 1/4 in |
Overall Diameter | 3 in |
Arbor Hole Size | 1/4 in |
Wheel Diameter x Face Width | 3 in Dia x 1/2 in W |
Connection Size & Type | 1/4 in Arbor Hole |
Description
Unitized Wheel, Abrasive Material Aluminum Oxide, Density Rating Medium (5), Grade Medium, Series Bear-Tex Vortex Rapid Blend, Face Width 1/2 in, Maximum Operating Speed 18,100 RPM, Overall Diameter 3 in, Connector Size 1/4 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Color Blue, Resistance Properties Smear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 8" Maximum Density Crimped , .0118" Steel Fill, 5/8" Arbor Hole (1514)
- MAKITA 1" Knot Wire End Brush, 1/4" Straight Shank (B-63052)
- NORTON ABRASIVES Grinding Wheel, T1, 12x2x5, AO, 60G, Med, Prpl (66253263465)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 320 G, SC, PK100 (66254487400)
- NORTON ABRASIVES Bushing, Reducing, Pk2 (66261080525)
- NORTON ABRASIVES Unitized Wheel, 3 Diax1/4 Wx3/8, AO, MED (66261014910)
- NORTON ABRASIVES Mandrel Assembly, 2-1/2 in. L (66261059421)
- NORTON ABRASIVES Unified Wheel, 3in dia.x1/8inWx1/4in (66261093448)
- NORTON ABRASIVES Unitized Wheel, 2 Diax1/4 W, TR Attach, FN (66261014889)
- NORTON ABRASIVES Unified Wheel, 2in dia.x1/4inWxTR (66254413660)
- 3M Qk Chang Dsc Backup Pad, 2" Dia, TS (7000045283)
- Norton Abrasives Abrasive Wheel Adapters