Shop All Unitized Wheels
Norton Abrasives
Unified Wheel, 3" dia., Arbor Hole Mount
Mfr # 66261013359
Zoro # G4432780
$4.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Light Deburring and Blending
- Diameter 3 in
- Width 1/4 in
- Mounting Type Arbor Hole
- Mounting Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 66261013359
- Zoro # G4432780
- Country of Origin Mexico
- Category Unitized Wheels
Dimensions
Diameter | 3 in |
Width | 1/4 in |
Mounting Size | 1/4 in |
Overall Diameter | 3 in |
Connection Size & Type | 1/4 in Arbor Hole |
Connector Type - Size - QC | Unthreaded Hole - 1/4 in |
Connector Size | 1/4 in |
Wheel Diameter x Face Width | 3 in Dia x 1/4 in W |
Arbor Hole Size | 1/4 in |
Face Width | 1/4 in |
Description
Unitized Wheel, Abrasive Material Silicon Carbide, Density Rating Medium (6), Grade Fine, Series Bear-Tex Rapid Blend NEX, Face Width 1/4 in, Maximum Operating Speed 18,000 RPM, Overall Diameter 3 in, Connector Size 1/4 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Color Gray, Resistance Properties Smear
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Bore Polisher, B-305, 60 Grit (08834154190)
- SCOTCH-BRITE Quick Change Disc, AlO, 2in, VF, TS (7010292394)
- 3M Disc Pad Ribbed Face Plate, 12,000 rpm (05645)
- MIRKA Backup Pad 1.25" Grip (1125G)
- NORTON ABRASIVES Abrasive Wheel, Non-Woven, 11 Coarse (7660704015)
- NORTON ABRASIVES Bond Non Woven Wheel, 1" dia, 30,000 RPM (66261014904)
- NORTON ABRASIVES Unified Wheel, 6in dia.x1/2inWx1in, PK4 (66261014931)
- NORTON ABRASIVES Bond Non Woven Wheel, 2" dia, 22,000 RPM (66261014926)
- NORTON ABRASIVES Unified Wheel, 6in dia.x1inWx1/2in, PK4 (66261058790)
- NORTON ABRASIVES Unified Wheel, 6in dia.x1/2inWx1/2in, PK8 (66261058779)
- 3M 3M„¢ Scotch-Brite„¢ EXL Unitized Wheel 6" x 1/2" x 1/2" Silicon Carbide 2S FIN (7000028478)
- Norton Abrasives Unitized Wheels