Shop All Abrasive Wheel Adapters
Norton Abrasives
Unified Wheel, 2in dia.x1/4inWx1/4in
Mfr # 66254433504
Zoro # G5358692
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2 in
- Max. RPM 22,000 RPM
- Abrasive Material Aluminum Oxide
- Style Deburring and Blending
- Density Medium (5)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 66254433504
- Zoro # G5358692
- UPC # 662544335040
- Country of Origin Mexico
- Category Abrasive Wheel Adapters
Dimensions
Diameter | 2 in |
Width | 1/4 in |
Mounting Size | 1/4 in |
Overall Diameter | 2 in |
Face Width | 1/4 in |
Connection Size & Type | 1/4 in Arbor Hole |
Connector Type - Size - QC | Unthreaded Hole - 1/4 in |
Wheel Diameter x Face Width | 2 in Dia x 1/4 in W |
Arbor Hole Size | 1/4 in |
Connector Size | 1/4 in |
Description
Unitized Wheel, Abrasive Material Aluminum Oxide, Density Rating Medium (5), Grade Medium, Series Bear-Tex Vortex Rapid Blend, Face Width 1/4 in, Maximum Operating Speed 22,100 RPM, Overall Diameter 2 in, Connector Size 1/4 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Color Blue, Resistance Properties Smear
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Cloth Sanding Belt, 4x24", AO, 180 Grit, Package Quantity 5, 4" W, 24" L, Aluminum Oxide, 180 Grit (07660705285)
- DEWALT XP(TM) Ceramic Fast Grind Wheel (DWA8908F)
- ZORO SELECT Carbide Bur, Radius End, 3/32 In, 1/8 Shank (310-002061)
- UNITED ABRASIVES/SAIT SAIT 72130 5/8-11 Threaded Flap Wheel 4-1/2" x 3/4" x 5/8"-11, 40 Grit (72130)
- NORTON ABRASIVES Bushing, Reducing, Pk2 (66261080525)
- NORTON ABRASIVES Unified Wheel, 3in dia.x1/4inWxTR (66254406395)
- NORTON ABRASIVES Unitized Wheel, 3 Diax1/4 Wx1/4, SC, FN (66261014886)
- NORTON ABRASIVES Unitized Wheel, 3 Diax1/4 Wx3/8, AO, MED (66261014910)
- NORTON ABRASIVES Unified Wheel, 2in dia., 1/4inW, 1/4in (66261080270)
- NORTON ABRASIVES Unified Wheel, 3in dia.x1/4inWxTR (66254413661)
- WEILER Metal Adapters, 2" to 1-1/4" Arbor Hole (3813)
- Norton Abrasives Abrasive Wheel Adapters