Shop All Unitized Wheels
Norton Abrasives
Unified Wheel, 2in dia.x1/2inWx1/4in, PK40
Mfr # 66261058876
Zoro # G5564912
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Deburring
- Diameter 2 in
- Width 1/2 in
- Mounting Type Arbor Hole
- Mounting Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 66261058876
- Zoro # G5564912
- UPC # 662610588769
- Country of Origin Mexico
- Category Unitized Wheels
Dimensions
Diameter | 2 in |
Width | 1/2 in |
Mounting Size | 1/4 in |
Connector Type - Size - QC | Unthreaded Hole - 1/4 in |
Connection Size & Type | 1/4 in Arbor Hole |
Overall Diameter | 2 in |
Arbor Hole Size | 1/4 in |
Connector Size | 1/4 in |
Face Width | 1/2 in |
Wheel Diameter x Face Width | 2 in Dia x 1/2 in W |
Description
Unitized Wheel, Abrasive Material Aluminum Oxide, Density Rating Hard (8), Grade Medium, Series Bear-Tex Rapid Blend, Face Width 1/2 in, Maximum Operating Speed 20,000 RPM, Overall Diameter 2 in, Connector Size 1/4 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Color Beige, Grit 120, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sharpening File, Rd, A/O, Orange/Brn, Med (61463686505)
- CONTINENTAL ABRASIVES 4-1/2" Vulcanized Fiber Resin Fiber Disc Aluminum Oxide 50 Grit (RFD-45A050)
- MILWAUKEE TOOL 120 Grit Mesh Sanding Sheets for M12 FUEL Orbital Detail Sander (48-80-5120)
- VSM Abrasive Belt, 60 Grit, Zirc, 1/4x24", PK20, Coated, 1/4" W, 24" L, 60 Grit, Medium, Zirconia, ZK713X (101690)
- NORTON ABRASIVES Unified Wheel, 6in dia.x1/2inWx1in, PK4 (66261014931)
- NORTON ABRASIVES Bond Non Woven Wheel, 3" dia, 18,100 RPM (66261080267)
- NORTON ABRASIVES Bond Non Woven Wheel, 3" dia, 12,000 RPM (66261014895)
- NORTON ABRASIVES Unified Wheel, 6in dia.x1inWx1/2in, PK4 (66261058790)
- NORTON ABRASIVES Bond Non Woven Wheel, 2" dia, 22,000 RPM (66261014926)
- NORTON ABRASIVES Mandrel, 1/4in dia.x1-3/4inWx3/16in, PK5 (66261047584)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 6" dia. (7000046028)
- Norton Abrasives Unitized Wheels