Shop All Unitized Wheels
Norton Abrasives
Unified Wheel, 1in dia.x1inWx3/16in, PK50
Mfr # 66261014924
Zoro # G5695654
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Light Deburring and Blending
- Diameter 1 in
- Width 1 in
- Mounting Type Arbor Hole
- Mounting Size 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 66261014924
- Zoro # G5695654
- UPC # 662610149243
- Country of Origin Mexico
- Category Unitized Wheels
Dimensions
Diameter | 1 in |
Width | 1 in |
Mounting Size | 3/16 in |
Connector Size | 3/16 in |
Face Width | 1 in |
Connection Size & Type | 3/16 in Arbor Hole |
Arbor Hole Size | 3/16 in |
Wheel Diameter x Face Width | 1 in Dia x 1 in W |
Overall Diameter | 1 in |
Connector Type - Size - QC | Unthreaded Hole - 3/16 in |
Description
Unitized Wheel, Abrasive Material Aluminum Oxide, Density Rating Hard (8), Grade Medium, Series Bear-Tex Rapid Blend NEX, Face Width 1 in, Maximum Operating Speed 30,000 RPM, Overall Diameter 1 in, Connector Size 3/16 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Color Brown, Resistance Properties Smear, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Rip Fence, 5104 (165499-7)
- DRILL AMERICA 3/4"x1" Tree Pointed End Carbide Burr 1/4 Shank (DULSG7)
- ALC Pressure Nozzle Kit (40297)
- VSM 15" Diameter HOOK AND LOOP Sanding Disc, Aluminum Oxide, 80G, F-Weight, PK 10 (352085)
- NORTON ABRASIVES Unified Wheel, 6in dia.x1/2inWx1/2in, PK8 (66261058779)
- NORTON ABRASIVES Bond Non Woven Wheel, 2" dia, 22,000 RPM (66261014926)
- NORTON ABRASIVES Abrasive Wheel, Non-Woven, 11 Coarse (7660704015)
- NORTON ABRASIVES Unified Wheel, 1in dia.x1inWx3/16in, PK50 (66261014883)
- NORTON ABRASIVES Unified Wheel, 6in dia.x1inWx1/2in, PK4 (66261058790)
- NORTON ABRASIVES Bond Non Woven Wheel, 3" dia, 12,000 RPM (66261014895)
- SCOTCH-BRITE EXL Unitized Wheel, 4inx1inx1/2 in 2A ME (XL-UW)
- Norton Abrasives Unitized Wheels