Shop All Unitized Wheels
Norton Abrasives
Unified Wheel, 1in dia.x1inWx3/16in, PK50
Mfr # 66261014883
Zoro # G5646444
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Light Deburring and Blending
- Diameter 1 in
- Width 1 in
- Mounting Type Arbor Hole
- Mounting Size 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 66261014883
- Zoro # G5646444
- UPC # 662610148833
- Country of Origin Mexico
- Category Unitized Wheels
Dimensions
Diameter | 1 in |
Width | 1 in |
Mounting Size | 3/16 in |
Connector Type - Size - QC | Unthreaded Hole - 3/16 in |
Overall Diameter | 1 in |
Face Width | 1 in |
Wheel Diameter x Face Width | 1 in Dia x 1 in W |
Arbor Hole Size | 3/16 in |
Connection Size & Type | 3/16 in Arbor Hole |
Connector Size | 3/16 in |
Description
Unitized Wheel, Abrasive Material Silicon Carbide, Density Rating Soft (2), Grade Fine, Series Bear-Tex Rapid Blend NEX, Face Width 1 in, Maximum Operating Speed 18,000 RPM, Overall Diameter 1 in, Connector Size 3/16 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Color Gray, Resistance Properties Smear, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES CutOff Whl, A60-OBNA2, 8"x.060"x1/2" (66253043009)
- NORTON ABRASIVES Grinding Wheel, 12x2x5, Rec2/S 7.5x1/2, 46G (66253263483)
- NORTON ABRASIVES Quick-Change Cloth Disc, Coarse, Dia. 3 (66254427833)
- DIABLO Sanding Belt, 3" W, 21" L, 80 Grit (DCB321080S05G)
- NORTON ABRASIVES Mandrel, 1/4in dia.x1-3/4inWx3/16in, PK5 (66261047584)
- NORTON ABRASIVES Unified Wheel, 6in dia.x1/2inWx1/2in, PK8 (66261058779)
- NORTON ABRASIVES Bond Non Woven Wheel, 2" dia, 22,000 RPM (66261014926)
- NORTON ABRASIVES Unified Wheel, 6in dia.x1inWx1/2in, PK4 (66261058790)
- NORTON ABRASIVES Abrasive Wheel, Non-Woven, 11 Coarse (7660704015)
- NORTON ABRASIVES Bond Non Woven Wheel, 3" dia, 12,000 RPM (66261014895)
- CENTURY DRILL & TOOL Muslin Polishing Wheel, 6 x 1/2 in. (79140)
- Norton Abrasives Unitized Wheels