Shop All Spiral Tube Brushes
Norton Abrasives
Tube Brush, 5/16 dia., 9/16" L
Mfr # 66252838834
Zoro # G6612912
product price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type - Spiral and Tube Brush Power
- Shank Style - Abrasive Brushes Burrite
- Brush Dia. 5/16 in
- Brush Length 9/16 in
- Overall Length 2 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66252838834
- Zoro # G6612912
- Country of Origin China
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 5/16 in |
Brush Length | 9/16 in |
Overall Length | 2 1/8 in |
Wire Dia. | 0.005 in |
Shank Size | 0.094 in |
Stem Diameter | 3/32 in |
Details
Operation Type - Spiral and Tube Brush | Power |
Item - Spiral and Tube Brush | Tube Brush |
Shank Style - Abrasive Brushes | Burrite |
Fill Material | Steel |
Item | Burrite Tube Brush |
Shank Style - Abrasive Brush | Burrite |
Max. RPM | 2,000 RPM |
Brush Material | Steel |
Operating Speed - Maximum | 2,000 RPM |
Stem Style | Single |
Description
Burrite Tube Brush, Product Type Burrite Tube Brush, Stem Style Single, Brush Material Steel, Brush Dia. 5/16 in, Compatible Tube Outer Diameter Not Applicable, Stem Diameter 3/32 in, Brush Length 9/16 in, Wire Dia. 0.005 in, Overall Length 2 1/8 in, Operating Speed - Maximum 2,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 24 Grit, SC, 2 x 24", PK10, Coated, 2" W, 24" L, 24 Grit, Extra Coarse, Silicon Carbide (206427)
- ECONOLINE Fan Nozzle 30 cfm at 80 psi (101828-A)
- WEILER Wolverine 4" Crimped Wire Cup Brush .020" Steel Fill 5/8"-11 UNC Nut (36236)
- SCOTCH-BRITE Surface Conditioning Disc, 2"x NH, PK25 (7481)
- NORTON ABRASIVES Single Spiral Brush, 1/4 dia. (66252838824)
- NORTON ABRASIVES Side Action Tube Brush, 5/8" Brush Dia. (66252838909)
- NORTON ABRASIVES Single Spiral Brush, 3/16 dia. (66252838822)
- NORTON ABRASIVES Single Spiral Tube Brush, 1 dia. (66252839074)
- NORTON ABRASIVES Single Spiral Tube Brush, 5/64" L Trim (66252838913)
- NORTON ABRASIVES Tube Brush, 3/8" Brush Dia., 1/8" L Trim (66252838946)
- BRUSH RESEARCH MANUFACTURING BRM 84NKITC, 6 Piece Tube Brush Kit, Sizes Include Diameters 1.125" - 1.750", Nylon Fill (84NKITC)
- Norton Abrasives Spiral Tube Brushes