Shop All Spiral Tube Brushes
Norton Abrasives
Tube Brush, 3/4" Brush Dia., 3/8" L Trim
Mfr # 66252838850
Zoro # G2476883
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type - Spiral and Tube Brush Power
- Shank Style - Abrasive Brushes Double
- Brush Dia. 3/4 in
- Brush Length 3/8 in
- Overall Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 66252838850
- Zoro # G2476883
- Country of Origin China
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 3/4 in |
Brush Length | 3/8 in |
Overall Length | 5 in |
Wire Dia. | 0.04 in |
Shank Size | 0.238 in |
Trim Length | 3/8" |
Stem Diameter | 15/64 in |
Details
Operation Type - Spiral and Tube Brush | Power |
Item - Spiral and Tube Brush | Tube Brush |
Shank Style - Abrasive Brushes | Double |
Fill Material | Silicon Carbide |
Max. RPM | 3,000 RPM |
Item | Tube Brush |
Brush Material | Silicon Carbide |
Stem Style | Double |
Operating Speed - Maximum | 3,000 RPM |
Description
Tube Brush, Product Type Double Spiral Tube Brush, Stem Style Double, Brush Material Silicon Carbide, Brush Dia. 3/4 in, Compatible Tube Outer Diameter Not Applicable, Stem Diameter 15/64 in, Brush Length 3/8 in, Wire Dia. 0.04 in, Overall Length 5 in, Operating Speed - Maximum 3,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 3x7 Wood Handle Brass Scratch Brush (W8-0308)
- HOMAX Steel Wool Pads #2 12Pk (10121112)
- DEDECO SUNBURST 5/8'' TC KNIFE-EDGE BLACK 240 GRIT (S/C) 100/BX (7192)
- 3M Cloth Belt 341D, 4inx36 in P100 X-weight, 50/pk (7010360698)
- NORTON ABRASIVES Tube Brush, 1/4 dia.x1-1/2" L (66252838840)
- NORTON ABRASIVES Single Spiral Tube Brush, 1/4" Brush Dia. (66252838914)
- NORTON ABRASIVES Side Action Tube Brush, 5/8" Brush Dia. (66252838909)
- NORTON ABRASIVES Single Spiral Tube Brush, 1 dia. (66252839074)
- NORTON ABRASIVES Single Spiral Brush, 3/16 dia. (66252838822)
- NORTON ABRASIVES Single Spiral Tube Brush, 5/64" L Trim (66252838913)
- WEILER Spiral Wire Brush Tool, Stainless Steel, 1/2" (97937)
- Norton Abrasives Spiral Tube Brushes