Shop All Cup Grinding Wheels
Norton Abrasives
Toolroom Wheel, 14" x 1-1/2" x 5
Mfr # 66253313968
Zoro # G2278735
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1-1/2"
- Abrasive Material Aluminum Oxide
- Max. RPM 1800
- Series 38A
- Application For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 66253313968
- Zoro # G2278735
- UPC # 662533139680
- Country of Origin United States
- Category Cup Grinding Wheels
Details
Item | Straight Grinding Wheel |
Thickness | 1-1/2" |
Abrasive Material | Aluminum Oxide |
Max. RPM | 1800 |
Series | 38A |
Application | For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45 |
Grit | 46 |
Grade | Coarse |
Bond Type | Vitrified |
Color | White |
Specification | 38A46-HVBE |
Description
Toolroom Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD PE Film (TT10Z916PFG)
- DIABLO 5-1/2 in. L X 3-7/8 in. W 80 Grit Aluminum Oxide Mouse Sandpaper 5 pk (DCTCAT080H05G)
- VSM Abrasive Belt, 60 Grit, Zirc, 1/2x24", PK20, Coated, 1/2" W, 24" L, 60 Grit, Medium, Zirconia, ZK713X (81879)
- DEWALT 7" x 1/4" x 5/8"-11 masonry grinding (DW4759)
- NORTON ABRASIVES Super Wheel, 3-3/4" x 1-1/2" x 1-1/8 (69014191725)
- NORTON ABRASIVES Flaring Cup Grinding Wheel, Type 11 (66253479679)
- NORTON ABRASIVES Flaring Cup Wheel, 4 Diax1.5 Tx1.25AH, PK5 (66243530361)
- NORTON ABRASIVES Straight Cup Wheel, 6 Diax2 Tx1.25 AH, PK5 (66252838486)
- NORTON ABRASIVES Toolroom Wheel, 3/4" x 3/4" x 1/4", PK40 (66243427582)
- NORTON ABRASIVES Flaring Cup Wheel, 4 Diax1.5 Tx1.25AH, PK5 (66243530246)
- NORTON ABRASIVES Flaring Cup Wheel, Type 11, Face Dia. 6 In (66253146922)
- Norton Abrasives Cup Grinding Wheels