Shop All Recessed Grinding Wheels
Norton Abrasives
Toolroom Grinding Wheel, Type 5, 2x1x3/8in
Mfr # 66243428329
Zoro # G2766891
product price: $8.29
/ea
Sold in multiples of 5 for $41.45
$41.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 5
- Abrasive Wheel Diameter 2 in
- Thickness 1 in
- Arbor Hole Size 3/8 in
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66243428329
- Zoro # G2766891
- UPC # 662434283291
- Country of Origin Mexico
- Category Recessed Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 2 in |
Arbor Hole Size | 3/8 in |
Recess Dia. | 3/4 in |
Recess Depth | 1/2 in |
Connector Size | 3/8 in |
Recess Diameter | 3/4 in |
Overall Diameter | 2 in |
Description
Recessed Grinding Wheel, Abrasive Material Aluminum Oxide, Connector Size 3/8 in, Connector Type Unthreaded Hole, Grit 60, Overall Diameter 2 in, Overall Thickness 1 in, Wheel Hardness K, Specification 32A60-KVBE, Wheel Type Type 5, Compatible Tool Type Cylindrical Grinder, Surface Grinder, Primary Material Applicationn Aluminum, Cast Iron, Stainless Steel, Steel, Tool Steel, Maximum Operating Speed 16,235 RPM, Recess Depth 1/2 in, Recess Diameter 3/4 in, Bond Type Vitrified, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM 5" x 7/8" Ceramic Coated Fiber Disc 24 Grit PK50 (149140)
- ARC ABRASIVES Sanding Belt, Coated, 1/2 in W, 18 in L, 50 Grit, Coarse, Zirconia Alumina, Predator, Blue/Green (714051804-2)
- ZORO SELECT Carbide Bur, Cylindrical Ball Nose, 7/16 (19D681)
- DYNABRADE Belt, 60G, 1/8"X18" (90211)
- NORTON ABRASIVES Toolroom Grinding Wheel, T5, 8x1x1-1/4in (66253044382)
- NORTON ABRASIVES Recessed Grinding Wheel, 1/S, 7x1x1.25, PK5 (66252942688)
- NORTON ABRASIVES Grinding Wheel, 14x1.5x5, Rec1/S 8x1/2, 46G (66253364362)
- NORTON ABRASIVES Grinding Whl, 12x1.5x5, Rec 1/S 7.5x1/2, CA (66253202883)
- NORTON ABRASIVES Recessed Grinding Wheel, 1/S, 7x1x1.25, PK5 (66252942699)
- NORTON ABRASIVES Cylinder Grinding Wheel, 6Dia, SC, 120G, PK5 (66252838193)
- NORTON ABRASIVES Grinding Wheel, 12x2x3, Rec 2/S 7.25x1/2 (66253263590)
- Norton Abrasives Recessed Grinding Wheels