Shop All Recessed Grinding Wheels
Norton Abrasives
Toolroom Grinding Wheel, 7x1x1-1/4in, Gray
Mfr # 66252942826
Zoro # G9319807
Free Shipping & Returns
$83.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 5
- Abrasive Wheel Diameter 7 in
- Thickness 1 in
- Arbor Hole Size 1 1/4 in
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 66252942826
- Zoro # G9319807
- UPC # 662529428262
- Country of Origin Mexico
- Category Recessed Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 7 in |
Arbor Hole Size | 1 1/4 in |
Recess Dia. | 2 3/4 in |
Recess Depth | 1/2 in |
Overall Diameter | 7 in |
Recess Diameter | 2 3/4 in |
Connector Size | 1 1/4 in |
Description
Recessed Grinding Wheel, Abrasive Material Aluminum Oxide, Connector Size 1 1/4 in, Connector Type Unthreaded Hole, Grit 46, Overall Diameter 7 in, Overall Thickness 1 in, Wheel Hardness G, Specification 32A46-GVBEP, Wheel Type Type 5, Compatible Tool Type Cylindrical Grinder, Surface Grinder, Primary Material Applicationn Aluminum, Cast Iron, Stainless Steel, Steel, Tool Steel, Maximum Operating Speed 3,600 RPM, Recess Depth 1/2 in, Recess Diameter 2 3/4 in, Bond Type Vitrified, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES CutOff Whl, Toolroom, 2-1/2"x.035"x1/8" (66243528476)
- DIABLO SandNet 9 in. L X 9 in. W Ceramic Blend 80 Grit Coarse Drywall Sand Pad (DND090080H05G)
- DYNABRADE Non-Vcuum Bcksplsh Rdius Dsc Pad, 3/8"dia (58021)
- OSBORN Metal Adapter, 1" for 1-1/4" Ah (0007505200)
- NORTON ABRASIVES Grinding Wheel, 14x1.5x5, Rec1/S 8x1/2, 60G (66253364365)
- NORTON ABRASIVES Grinding Wheel, 14x1.5x5, Rec1/S 8x1/2, 46G (66253364362)
- NORTON ABRASIVES Grinding Wheel, 12x2x5, Rec2/S 7.5x1/2, 46G (66253263600)
- NORTON ABRASIVES Plate Mounted Grinding Disc, 9 In Dia, 46G (66253049115)
- NORTON ABRASIVES Grinding Wheel, 12x2x3, Rec 2/S 7.25x1/2 (66253263348)
- NORTON ABRASIVES Grinding Wheel, 14x1.5x5, Rec 1/S 8x1/2, CA (66253364102)
- DEWALT Grinding Wheel, 4-1/2"X1/4"X5/8"-11 Gp Mtl Grind Whl (DW4523Z)
- Norton Abrasives Recessed Grinding Wheels