Shop All Grinding Segments
Norton Abrasives
Surface Grinding Segment, Alum Oxide, 8
Mfr # 66253387813
Zoro # G7524734
product price: $930.99
/pk 5, $186.20/ea
Free Shipping & Returns
$930.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Specification 86A30-F20VTX2
- Compatible Chuck ME30777 Cortland
- Wheel Type Type 31
- Compatible Tool Type Vertical Spindle Surface Grinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66253387813
- Zoro # G7524734
- UPC # 662533878138
- Country of Origin Mexico
- Category Grinding Segments
Dimensions
Overall Width | 11 1/4 in |
Overall Length | 8 in |
Details
Abrasive Material | Aluminum Oxide |
Specification | 86A30-F20VTX2 |
Compatible Chuck | ME30777 Cortland |
Wheel Type | Type 31 |
Compatible Tool Type | Vertical Spindle Surface Grinder |
Series | Vitrium3 86A |
Overall Thickness | 2 1/4 in |
Primary Material Applicationn | Aluminum, Cast Iron, Stainless Steel, Steel, Tool Steel |
Abrasive Wheel Hardness | F |
Grit | 30 |
Description
Surface Grinding Segment, Abrasive Material Aluminum Oxide, Compatible Chuck ME30777 Cortland, Compatible Tool Type Vertical Spindle Surface Grinder, Grit 30, Overall Length 8 in, Overall Thickness 2 1/4 in, Overall Width 11 1/4 in, Primary Material Applicationn Aluminum, Cast Iron, Stainless Steel, Steel, Tool Steel, Specification 86A30-F20VTX2, Wheel Type Type 31, Series Vitrium3 86A, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REX CUT Max Flex Grinding Disc 7 X 7/8 T27 Max Flex A36 (891100)
- ARC ABRASIVES Quick Change Disc, AlO, 3in, 180G, TR, PK25 (11-31670)
- 3M CUBITRON Flap Disc, Cloth, 7 in. dia., 967A, 40 Grit (60440273856)
- TANIS BRUSH Power Tube Brush, .006, HC Steel, 3/4" dia. (05280)
- NORTON ABRASIVES Grinding Segment, 11.25Wx2.25 In Tx8 In H (69936699717)
- NORTON ABRASIVES Grinding Segment, 11-1/4" x 2-1/4" x 6" (69936699709)
- NORTON ABRASIVES Grinding Segment, 11.25Wx2.25 In Tx6 In H (61463650287)
- NORTON ABRASIVES Grinding Segment, 11.25Wx2.25 In Tx6 In H (61463650419)
- NORTON ABRASIVES Grinding Segment, 11.25Wx2.25 In Tx6 In H (61463604522)
- NORTON ABRASIVES Grinding Segment, 11.25Wx2.25 In Tx6 In H (69936699710)
- NORTON ABRASIVES Grinding Segment, 11.25Wx2.25 In Tx6 In H (61463650421)
- Norton Abrasives Grinding Segments