Shop All Recessed Grinding Wheels
Norton Abrasives
Surface Grinding Segment
Mfr # 66243447588
Zoro # G509768934
product price: $28.29
/ea
Sold in multiples of 5 for $141.45
$141.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Grit 30
- Abrasive Wheel Hardness H
- Series Gemini 53A
- Wheel Type Type 31
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66243447588
- Zoro # G509768934
- UPC # 662434475887
- Country of Origin Mexico
- Category Recessed Grinding Wheels
Dimensions
Overall Length | 6 in |
Overall Width | 11 1/4 in |
Details
Item | Surface Grinding Segment |
Abrasive Material | Aluminum Oxide |
Grit | 30 |
Abrasive Wheel Hardness | H |
Series | Gemini 53A |
Wheel Type | Type 31 |
Specification | GEMINI 30-H |
Overall Thickness | 2 1/4 in |
Compatible Tool Type | Vertical Spindle Surface Grinder |
Compatible Chuck | ME30777 Cortland |
Primary Material Applicationn | Brass, Bronze, Cast Iron, Steel, Tool Steel |
Description
Surface Grinding Segment, Abrasive Material Aluminum Oxide, Compatible Chuck ME30777 Cortland, Compatible Tool Type Vertical Spindle Surface Grinder, Grit 30, Overall Length 6 in, Overall Thickness 2 1/4 in, Overall Width 11 1/4 in, Primary Material Applicationn Brass, Bronze, Cast Iron, Steel, Tool Steel, Specification GEMINI 30-H, Wheel Type Type 31, Series Gemini 53A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PSA Cloth Disc 348D, 5inxNH 40 X-weight, (348D)
- ZORO SELECT Carbide Bur, Flame, 1/2 In, 1/4 Shank (310-002730)
- WEILER 4-1/2" Tiger X Flap Disc, Conical (TY29), 40Z, 5/8"-11 UNC (51205)
- WEILER Disc Nut for Resin Fiber Disc and AL-tra CUT Disc 5/8"-11 UNC Nut (59604)
- NORTON ABRASIVES Recessed Grinding Whl, 1/S, 7x1x1.25, PK5 (66252942427)
- NORTON ABRASIVES Toolroom Grinding Wheel, T5, 8x1x1-1/4in (66253044382)
- NORTON ABRASIVES Cylinder Grinding Wheel, 6Dia, SC, 120G, PK5 (66252838193)
- NORTON ABRASIVES Recessed Grinding Wheel, 1/S, 7x1x1.25, PK5 (66252942699)
- NORTON ABRASIVES Grinding Wheel, 12x1.5x5, Rec 1/S 7.5x1/2 (66253263166)
- NORTON ABRASIVES Recessed Grinding Wheel, 1/S, 7x1x1.25, PK5 (66252942691)
- NORTON ABRASIVES Recessed Grinding Whl, 1/S, 7x1x1.25, PK5 (66252942431)
- Norton Abrasives Recessed Grinding Wheels