Shop All Grinding Segments
Norton Abrasives
Surface Grind Segment, 11-1/4"x3x8", 30I
Mfr # 66243447595
Zoro # G7251787
product price: $39.89
/ea
Sold in multiples of 4 for $159.56
$159.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Specification GEMINI 30-I
- Compatible Chuck ME100703B Cortland
- Primary Material Applicationn Brass, Bronze, Cast Iron, Steel, Tool Steel
- Compatible Tool Type Vertical Spindle Surface Grinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 66243447595
- Zoro # G7251787
- UPC # 662434475955
- Country of Origin Mexico
- Category Grinding Segments
Dimensions
Overall Width | 11 1/4 in |
Overall Length | 8 in |
Details
Item | Surface Grinding Segment |
Abrasive Material | Aluminum Oxide |
Specification | GEMINI 30-I |
Compatible Chuck | ME100703B Cortland |
Primary Material Applicationn | Brass, Bronze, Cast Iron, Steel, Tool Steel |
Compatible Tool Type | Vertical Spindle Surface Grinder |
Abrasive Wheel Hardness | I |
Grit | 30 |
Overall Thickness | 3 in |
Wheel Type | Type 31 |
Series | Gemini 53A |
Description
Surface Grinding Segment, Abrasive Material Aluminum Oxide, Compatible Chuck ME100703B Cortland, Compatible Tool Type Vertical Spindle Surface Grinder, Grit 30, Overall Length 8 in, Overall Thickness 3 in, Overall Width 11 1/4 in, Primary Material Applicationn Brass, Bronze, Cast Iron, Steel, Tool Steel, Specification GEMINI 30-I, Wheel Type Type 31, Series Gemini 53A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Disc, Sanding, 5 Hole, 5In., P180G, PK10 (07660703219)
- 3M Cloth Roll Kit (7000118641)
- WEILER 7" Maximum Density Crimped , .014" Steel Fill, 5/8"-1/2" Arbor Hole (1511)
- PFERD 1/4" M-BRAD® Power Tube Brush - .022 SiC - 320 Grit (84011)
- NORTON ABRASIVES Grinding Segment, 11.25Wx2.25 In Tx6 In H (61463650287)
- NORTON ABRASIVES Surface Grinding Segment, 11-1/4" x 3"x8" (66253233120)
- NORTON ABRASIVES Gemini Grinding Segment, 11.25Wx2.25 In Tx8 In H (69936699712)
- NORTON ABRASIVES Grinding Segment, 11-1/4" x 2-1/4" x 6" (69936699709)
- NORTON ABRASIVES Grinding Segment, 11.25Wx3 In Tx8 In H, AO (61463650301)
- NORTON ABRASIVES Grinding Segment, 11.25Wx2.25 In Tx6 In H (69936699710)
- NORTON ABRASIVES Grinding Segment, 11.25Wx2.25 In Tx6 In H (61463604522)
- Norton Abrasives Grinding Segments